MS3650 - Evoq 3000 6.5IN-Ceiling SPKR Pair

Legrand-On-Q

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MS3650
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
MS3650
Description
Evoq 3000 6.5IN-Ceiling SPKR Pair
Evoq 3000 Series 6.5" Ceiling Speakers (Pair)
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Sound & Audio Systems Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
52161512 - Loudspeakers
UPC/GTIN
804428026365 / 00804428026365
Weight per unit
6.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MS3650 - Large Image
 
MS3650 - Small Image
Attachments
 
 
MS3650 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
50W
Material, Color, and Finish
Color
Paintable
Dimensions and Weight
Depth
3.93 inches
Length
9.03 inches
Width
9.03 inches
Descriptions
Product Type
Evoq 3000 6.5IN-Ceiling SPKR Pair
extra long description
OnQ MS3650 EVOQ 3000 6.5IN-CEILING
Long Description
evoQ 3000 Series 6.5" Ceiling Speakers (Pair)
Special Features
Affordable high-efficiency speakers. Low distortion for crisp and clear sound. Exceptional value for affordable whole house audio distribution. Foam gaskets minimize vibration and provide air-tight seal. Feature mica fiber woofers. PEI mylar tweeters.
Description
EVOQ 3000 6.5IN-CEILING SPKR PAIR
Additional Information
maximum wattage
100W
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
MS3650
sub brand
On-Q
GTIN
00804428026365
UPC
804428026365
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
In-Ceiling Speaker
Availability
Status
Inactive
Packaging
Weight per each
6.5
Carton
1
Uses, Certifications, and Standards
Mounting
Optional Pre-Construction Bracket P/N 364672-02
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat