PAR1BR - Outdoor Lamholder Bronze

Legrand-Pass & Seymour

  • $3.95 (Each)
  • $3.95 (Each)

  • $47.41 (Per 12)

  • $395.10 (Per 100)

Availability: In Stock Locally
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
PAR1BR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PAR1BR
Description
Outdoor Lamholder Bronze
Lampholder, Aluminum, Bronze, Ceiling Mount, 6 In Length, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
785007254853 / 00785007254853
Weight per unit
0.3967 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.95 (Each)
Carton
$3.95 (Each)
Standard Packaging
$47.41 (Per 12)
Resources
Images
 
 
PAR1BR - Small Image
 
PAR1BR - Large Image
 
PAR1BR - Large Image
Attachments
 
 
PAR1BR - Specification Sheet
Other Links
 
 
PAR1BR - Other
 
PAR1BR - Other
Brochures
 
 
PAR1BR - Brochure
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
Aluminum
insulation
Lampholder
Material, Color, and Finish
Finish
Bronze
Color
Bronze;Other
Dimensions and Weight
Length
6 in
Size
6"
Descriptions
Product Type
Lampholder
Outdoor Lampholder
Long Description
Lampholder, Aluminum, Bronze, Ceiling Mount, 6 in Length, 0.4 lb
Features
Die-cast Outdoor Lampholder, Bronze
Short Description
Lampholder, Aluminum, Ceiling & Wall
Description
OUTDOOR LAMHOLDER BRONZE
extra long description
P&S PAR1BR OUTDOOR LAMHOLDER BRONZE
Special Features
Corrosion-resistant finish, seal gasket included
Construction
Weatherproof
Additional Information
Mounting Type
Ceiling Mount
Standards Met
RoHS Compliant;UL Listed
package quantity
1 ct
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PAR1BR
sub brand
Pass & Seymour
GTIN
00785007254853
UPC
785007254853
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Outdoor Lampholder
Packaging
Weight
0.4 lb
Weight per each
0.3967
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Industrial
Mounting
CEILING, WALL
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat