PSPC5B3 - 3FT CAT5E Patch Cable

Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 60)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PSPC5B3
Manufacturer
Pass & Seymour
Manufacturer's Part Number
PSPC5B3
Description
3FT CAT5E Patch Cable
Category 5E Booted Patch Cord White 3FT
Slang Terms

Suggest a New Term
Categories
Telecomm Wire & Cable - Patch Cords & Jumpers For VDV Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
-
UPC/EAN/GTIN
078500717958
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
PSPC5B3 - Specification Sheet
Images
 
 
PSPC5B3 - Small Image
 
PSPC5B3 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
3 FT
Descriptions
Product Type
Network Wiring Connectivity Patch Cord
Description
3FT CAT5E PATCH CABLE
Long Description
NETWORK WIRING CONNECTIVITY PATCH CORD, CATEGORY 5E TYPE; WHITE COLOR; 3 FT; BOOT END STYLE; STRANDED CONDUCTOR CONSTRUCTION; APPLICABLE STANDARD NEMA WD-1/WD-6
Commodity Description
PATCH CORDS & JUMPERS
Additional Information
Applicable Standard NEMA WD-1/WD-6
Additional Information
End Style
BOOT
Conductor Construction
STRANDED
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
PSPC5B3
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Category 5E
Availability
Manufacturer Status
Non-Stock
Status
Inactive
Packaging
Weight per each
0.13
Carton
10
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat