RHDH163PTC - Radiant Dehum Fan Speed CTRL 1.6A, Tri

Legrand-Pass & Seymour

  • $43.19 (Each)
  • $43.19 (Each)

  • $1,036.56 (Per 24)
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
RHDH163PTC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
RHDH163PTC
Description
Radiant Dehum Fan Speed CTRL 1.6A, Tri
1.6A 120V Radiant Dehummer Fan Control, Tri-Color
Slang Terms

Suggest a New Term
Categories
Fans - Fan Speed Switches & Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
785007053418 / 00785007053418
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.19 (Each)
Standard Packaging
$1,036.56 (Per 24)
Resources
Images
 
 
RHDH163PTC - Small Image
 
RHDH163PTC - Large Image
Attachments
 
 
RHDH163PTC - Specification Sheet
Other Links
 
 
RHDH163PTC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
1.6
Voltage Rating
120
Poles
3
connection
Back Wired
Material, Color, and Finish
Color
Tri-Color
Dimensions and Weight
Size
Depth 1.25" x Width 1.75" x Height 4.25"
Descriptions
Product Type
Radiant Dehum Fan Speed CTRL 1.6A, Tri
extra long description
P&S RHDH163PTC RADIANT DEHUM FAN SP
Description
RADIANT DEHUM FAN SPEED CTRL 1.6A, TRI
Long Description
1.6A 120V Radiant DeHummer Fan Control, Tri-Color
Special Features
This fan control offers a specially designed capacitive circuitry de-hummer feature that virtually eliminates fan motor “hum" for quiet fan speed control.
Additional Information
Contact Rating
120VAC
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
RHDH163PTC
sub brand
Pass & Seymour
GTIN
00785007053418
UPC
785007053418
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
radiant® Fan Speed Control
Packaging
Weight per each
0.3
Carton
1
Package
24
Uses, Certifications, and Standards
Operating Temperature
0°C to 40°C
Mounting
WALL
standard
CSA Listed, cULus, UL Listed
environmental conditions
Indoor Only
Application
Residential
Enclosure
Thermoplastic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat