S118W - PLBX 1G 18 Cu In W/QC BRKT (M100)

Legrand-Pass & Seymour

  • $3.22 (Each)
  • $3.22 (Each)

  • $321.57 (Per 100)
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
S118W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S118W
Description
PLBX 1G 18 Cu In W/QC BRKT (M100)
Old Work Switch and Outlet Box, Thermoplastic, Gray, 1 Gang, Rectangular, 1 Outlet, Wall Mount, 3.75 In Length, 2.25 In Width, 2.71 In Height, 0.21 LB/Ea
Slang Terms
Remodeling box, Cut in box, old-work box, Retrofit Junction Box, Old Work Box, Pop-in Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
785007207019 / 00785007207019
Weight per unit
0.2116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.22 (Each)
Carton
$321.57 (Per 100)
Resources
Images
 
 
S118W - Large Image
 
S118W - Small Image
 
S118W - Large Image
Specifications Sheets
 
 
S118W - Specification Sheet
Attachments
 
 
S118W - Specification Sheet
Other Links
 
 
S118W - Other
 
S118W - Other
 
S118W - Other
Brochures
 
 
S118W - Brochure
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
Thermoplastic
Number of Gangs
1
Shape
Rectangular
insulation
Flush
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Length
3.75 in
Width
2.25 in
Height
2.71 in
Size
3.75 x 2.25 x 2.71
Descriptions
Product Type
Old Work Switch and Outlet Box
Long Description
Old Work Switch and Outlet Box, ThermoPlastic, Gray, 1 Gang, Rectangular, 1 outlet, Wall Mount, 3.75 in Length, 2.25 in Width, 2.71 in Height, 0.21 lb/EA
Features
Durable, impact-resistant thermoplastic box complemented by innovative extras that cut installation time. Single Gang, Old Work Switch and Outlet Box with Swing-Bracket for mounting. Adjusts from 1 1/4" down to 1/8". Two Auto/Clamps on Each End. 100 pack.
Short Description
Old Work Switch and Outlet Box, Thermoplastic, Gray
Description
PLBX 1G 18 CU IN W/QC BRKT (M100)
extra long description
P&S S118W PL BX 1G 18 CU IN W/QC BR
Special Features
Old Work Box with Quick Click
Construction
Thermoplastic
Also Known As...
Remodeling box
Cut in box
old-work box
Retrofit Junction Box
Old Work Box
Pop-in Box
Additional Information
Number of Outlets
1
Mounting Type
Wall Mount
Standards Met
UL Listed;ECCN: EAR99
package quantity
100 CT
Made in USA
yes
Cable Entry
No
number of outlet
1
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S118W
sub brand
Pass & Seymour
GTIN
00785007207019
UPC
785007207019
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Plastic Box
Packaging
Weight
0.21 lb/EA
Weight per each
0.2116
Carton
100
Uses, Certifications, and Standards
standard
UL Listed
Application
Wall Box
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat