S120HAC - PL BX 4 RND CLG Hanger Bar

Legrand-Pass & Seymour

  • $6.55 (Each)
  • $6.55 (Each)

  • $327.48 (Per 50)

  • $654.97 (Per 100)
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
S120HAC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S120HAC
Description
PL BX 4 RND CLG Hanger Bar
Ceiling Box, Thermoplastic, Gray, 20.5 Cu.In Capacity, Round, 1 Outlet, Wall Mount, 2.1875 In Height, 4 In Diameter, 0.62 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
785007206937 / 00785007206937
Weight per unit
0.6192 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.55 (Each)
Carton
$327.48 (Per 50)
Resources
Images
 
 
S120HAC - Large Image
 
S120HAC - Small Image
 
S120HAC - Large Image
Specifications Sheets
 
 
S120HAC - Specification Sheet
Attachments
 
 
S120HAC - Specification Sheet
Other Links
 
 
S120HAC - Other
 
S120HAC - Other
 
S120HAC - Other
Brochures
 
 
S120HAC - Brochure
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
Thermoplastic
Shape
Round
insulation
Flush
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Height
2.1875 in
Diameter
4 in
Size
4 Round
Descriptions
Product Type
Ceiling Box
Special Features
Ceiling Box with Bar Hanger
Long Description
Ceiling Box, ThermoPlastic, Gray, 20.5 cu.in Capacity, Round, 1 outlet, Wall Mount, 2.1875 in Height, 4 in Diameter, 0.62 lb/EA
Features
4" Round Ceiling Box with a bar hanger that adjusts to 16" or 24" joist spacing. It has four Auto/Clamps. It is constructed with impact-resisitant Noryl thermoplastic, making it virtually unbreakable and non-conductive. Its depth-mounting gauge at bottom of bracket helps you align the box at the proper depth relative to the ceiling. 50 pack.
Short Description
4" Round Ceiling Box, Thermoplastic, Gray, 20.5 cu.in, Nail On Box
Description
PL BX 4 RND CLG HANGER BAR
extra long description
P&S S120HAC PL BX 4 RND CLG HANGER
Construction
Thermoplastic
Additional Information
Standards Met
UL Listed;ECCN: EAR99
package quantity
10 CT;50 PK
Made in USA
yes
Number of Outlets
1
Mounting Type
Wall Mount
number of outlet
1
Cable Entry
No
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S120HAC
sub brand
Pass & Seymour
GTIN
00785007206937
UPC
785007206937
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Plastic Box
Packaging
Weight
0.62 lb/EA
Weight per each
0.6192
Carton
50
Uses, Certifications, and Standards
Capacity
20.5 cu.in
Application
Ceiling Box
Mounting
WALL MOUNT
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat