S232W - PL BX 2G 32 Cu In W/QC SWG BRKT Ow (M50)

Legrand-Pass & Seymour

  • $9.14 (Each)
  • $9.14 (Each)

  • $456.98 (Per 50)

  • $913.96 (Per 100)
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
S232W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S232W
Description
PL BX 2G 32 Cu In W/QC SWG BRKT Ow (M50)
Old Work Switch & Outlet Box, Thermoplastic, Gray, 32 Cu.In Capacity, 2 Gang, Rectangular, 2 Outlets, Wall Mount, 3.75 In Length, 2.25 In Width, 2.87 In Height, 0.29 LB/Ea
Slang Terms
Remodeling box, Cut in box, old-work box, Retrofit Junction Box, Old Work Box, Pop-in Box
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
785007207187 / 00785007207187
Weight per unit
0.2872 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.14 (Each)
Carton
$456.98 (Per 50)
Resources
Images
 
 
S232W - Large Image
 
S232W - Small Image
 
S232W - Large Image
Specifications Sheets
 
 
S232W - Specification Sheet
Attachments
 
 
S232W - Specification Sheet
Other Links
 
 
S232W - Other
 
S232W - Other
 
S232W - Other
Brochures
 
 
S232W - Brochure
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
Thermoplastic
Number of Gangs
2
Shape
Rectangular
insulation
Flush
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Length
3.75 in
Width
2.25 in
Height
2.87 in
Size
3.75 x 2.25 x 2.87
Descriptions
Product Type
Old Work Switch & Outlet Box
Long Description
Old Work Switch & Outlet Box, ThermoPlastic, Gray, 32 cu.in Capacity, 2 Gang, Rectangular, 2 Outlets, Wall Mount, 3.75 in Length, 2.25 in Width, 2.87 in Height, 0.29 lb/EA
Features
Double Gang, Old Work Switch and Outlet box with swing-bracket for mounting, adjusts from 1 1/4" to 1/8". It has four Auto/Clamps for each end. It has a durable, impact-resistant thermoplastic box. The metal swing bracket is for quick mounting in existing walls. 50 pack.
Short Description
Old Work Switch & Outlet Box, Thermoplastic, Gray, 32 cu.in
Description
PL BX 2G 32 CU IN W/QC SWG BRKT OW (M50)
extra long description
P&S S232W PL BX 2G 32 CU IN W/QC SW
Special Features
Quick/Click feature secures devices quickly
Construction
Thermoplastic
Also Known As...
Remodeling box
Cut in box
old-work box
Retrofit Junction Box
Old Work Box
Pop-in Box
Additional Information
Number of Outlets
2
Mounting Type
Wall Mount
Standards Met
UL Listed;ECCN: EAR99
package quantity
10 CT;50 PK
Made in USA
yes
number of outlet
2
Cable Entry
No
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S232W
sub brand
Pass & Seymour
GTIN
00785007207187
UPC
785007207187
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Plastic Box
Packaging
Weight
0.29 lb/EA
Weight per each
0.2872
Carton
50
Uses, Certifications, and Standards
Capacity
32 cu.in
standard
UL Listed
Application
Wall Box
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat