S354RAC - PL BX 3G 54CU W/QC Capt Nail (M50)

Legrand-Pass & Seymour

  • $5.32 (Each)
  • $5.32 (Each)

  • $265.76 (Per 50)

  • $531.51 (Per 100)
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
S354RAC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S354RAC
Description
PL BX 3G 54CU W/QC Capt Nail (M50)
Switch & Outlet Box, Thermoplastic, Gray, 3 Gang, Rectangular, 3 Outlets, Wall Mount, 3.75 In Length, 2.25 In Width, 2.87 In Height, 0.41 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
785007207408 / 00785007207408
Weight per unit
0.4056 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.32 (Each)
Carton
$265.76 (Per 50)
Resources
Images
 
 
S354RAC - Large Image
 
S354RAC - Small Image
 
S354RAC - Large Image
Specifications Sheets
 
 
S354RAC - Specification Sheet
Attachments
 
 
S354RAC - Specification Sheet
Other Links
 
 
S354RAC - Other
 
S354RAC - Other
 
S354RAC - Other
Brochures
 
 
S354RAC - Brochure
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
Thermoplastic
Number of Gangs
3
Shape
Rectangular
insulation
Flush
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Length
3.75 in
Width
2.25 in
Height
2.87 in
Size
3.75 x 2.25 x 2.87
Descriptions
Product Type
Switch & Outlet Box
Long Description
Switch & Outlet Box, ThermoPlastic, Gray, 3 gang, Rectangular, 3 Outlets, Wall Mount, 3.75 in Length, 2.25 in Width, 2.87 in Height, 0.41 lb/EA
Features
Triple Gang Switch and Outlet Box with captive mounting nails on each end. It has six Auto/Clamps each end with Quick/Click entries. It is easy to install with a rectangular cutout. It is made with a durable, impact-resistant thermoplastic box. It has innovative extras that help cut installation time. 50 pack.
Short Description
Switch & Outlet Box, Thermoplastic, Gray, 3 Gang, Nail On
Special Features
Wood & Steel Stud Bracket Boxes with Quick Click
Description
PL BX 3G 54CU W/QC CAPT NAIL (M50)
extra long description
P&S S354RAC PL BX 3G 54CU W/QC CAP
Construction
Thermoplastic
Additional Information
Number of Outlets
3
Mounting Type
Wall Mount
Standards Met
UL Listed;ECCN: EAR99
package quantity
10 CT;50 PK
Made in USA
yes
number of outlet
3
Cable Entry
No
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S354RAC
sub brand
Pass & Seymour
GTIN
00785007207408
UPC
785007207408
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Plastic Box
Packaging
Weight
0.41 lb/EA
Weight per each
0.4056
Carton
50
Uses, Certifications, and Standards
standard
UL Listed
Application
Wall Box
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat