S468RAC - PL BX 4G 68 Cu In W/QC Capt Nail

Legrand-Pass & Seymour

  • $14.06 (Each)
  • $14.06 (Each)

  • $351.61 (Per 25)

  • $1,406.45 (Per 100)
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
S468RAC
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
S468RAC
Description
PL BX 4G 68 Cu In W/QC Capt Nail
Switch & Outlet Box, Thermoplastic, Gray, 68 Cu.In Capacity, 4 Gang, Rectangular, 4 Outlets, Wall Mount, 3.75 In Length, 2.25 In Width, 2.87 In Height, 0.53 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
785007652772 / 00785007652772
Weight per unit
0.5336 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.06 (Each)
Carton
$351.61 (Per 25)
Resources
Images
 
 
S468RAC - Large Image
 
S468RAC - Small Image
 
S468RAC - Large Image
Specifications Sheets
 
 
S468RAC - Specification Sheet
Attachments
 
 
S468RAC - Specification Sheet
Other Links
 
 
S468RAC - Other
 
S468RAC - Other
 
S468RAC - Other
Brochures
 
 
S468RAC - Brochure
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
Thermoplastic
Number of Gangs
4
Shape
Rectangular
insulation
Flush
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Length
3.75 in
Width
2.25 in
Height
2.87 in
Size
3.75 x 2.25 x 2.87
Descriptions
Product Type
Switch & Outlet Box
Long Description
Switch & Outlet Box, ThermoPlastic, Gray, 68 cu.in Capacity, 4 gang, Rectangular, 4 Outlets, Wall Mount, 3.75 in Length, 2.25 in Width, 2.87 in Height, 0.53 lb/EA
Features
Four Gang Switch and Outlet Box. Captive Mounting Nails on Each End with Quick/Click Entries . Rear Stabilizing bar virtually eliminates inward movement. Six Auto/Clamps each end. 25 Pack
Short Description
Switch & Outlet Box, Thermoplastic, Gray, 68 cu.in
Special Features
Wood & Steel Stud Bracket Boxes with Quick Click
extra long description
P&S S468RAC PL BX 4G 68 CU IN W/QC
Description
PL BX 4G 68 CU IN W/QC CAPT NAIL
Construction
Thermoplastic
Additional Information
package quantity
1 CT;25 PK
Made in USA
yes
Number of Outlets
4
Mounting Type
Wall Mount
Standards Met
UL Listed;ECCN: EAR99
number of outlet
4
Cable Entry
No
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
S468RAC
sub brand
Pass & Seymour
GTIN
00785007652772
UPC
785007652772
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Plastic Box
Packaging
Weight
0.53 lb/EA
Weight per each
0.5336
Carton
25
Uses, Certifications, and Standards
Capacity
68 cu.in
standard
UL Listed
Application
Wall Box
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat