TPJ8W - Trademaster WP Jumbo 1G Duplex WH

Legrand-Pass & Seymour

  • $0.69 (Each)
  • $0.69 (Each)

  • $69.25 (Per 100)

  • $138.50 (Per 200)
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
TPJ8W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TPJ8W
Description
Trademaster WP Jumbo 1G Duplex WH
Trademaster, Single Gang, Duplex, Jumbowall Plate In Whiteis Molded Of Rugged, Practically Indestructible Self-Extinguishing Nylon. It Is Preferred For Hospital, Industrial, Institutional, and Other High-Abuse Applications. Available In Ivory, White, Brown, Gray, Black, Blue, Orange, Red, and Light Almond.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007025064 / 00785007025064
Weight per unit
0.0631 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.69 (Each)
Carton
$0.69 (Each)
Standard Packaging
$138.50 (Per 200)
Resources
Images
 
 
TPJ8W - Large Image
 
TPJ8W - Small Image
Attachments
 
 
TPJ8W - Specification Sheet
Other Links
 
 
TPJ8W - Other
 
TPJ8W - Other
 
TPJ8W - Other
Brochures
 
 
TPJ8W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
gang
1
insulation
Bare
Material
Thermoplastic
Number of Gangs
1
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.070 in
Size
4.9 in
Descriptions
Long Description
Wall Plate, 1 Gang, 4.9 in, 0.070 in Thickness, ThermoPlastic, White, 0.0600 lb
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Product Type
Wall Plate
Features
Trademaster, single gang, duplex, jumbo wall plate in white is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications.
Short Description
1 Gang, Wall Plate, White
Description
TRADEMASTER WP JUMBO 1G DUPLEX WH
extra long description
P&S TPJ8W TRADEMASTER WP JUMBO 1G D
Additional Information
dimensions
4.9 in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;CSA Certified
Made in USA
yes
Manufacturer Information
Brand
Pass and Seymour
sub brand
Pass & Seymour
Manufacturers Part Number
TPJ8W
GTIN
00785007025064
UPC
785007025064
Taxonomies, Classifications, and Categories
Type
Wall Plate
Category Description
Residential plates
Packaging
Weight
0.0600 lb
Weight per each
0.0631
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat