WPB23 - WP Box 1G 3 Hole 1/2

Legrand-Pass & Seymour

  • $4.54 (Each)
  • $4.54 (Each)

  • $54.43 (Per 12)

  • $453.55 (Per 100)

Availability: In Stock Locally
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
WPB23
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB23
Description
WP Box 1G 3 Hole 1/2
Weatherproof Cover, Gray, 18.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, Screw Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.62 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
785007116311 / 00785007116311
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.54 (Each)
Carton
$4.54 (Each)
Standard Packaging
$54.43 (Per 12)
Resources
Images
 
 
WPB23 - Large Image
 
WPB23 - Small Image
 
WPB23 - Large Image
Specifications Sheets
 
 
WPB23 - Specification Sheet
Attachments
 
 
WPB23 - Specification Sheet
Other Links
 
 
WPB23 - Other
 
WPB23 - Other
 
WPB23 - Other
Brochures
 
 
WPB23 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
Die-Cast Aluminum
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Length
4.63 in
Width
2.86 in
Height
2.09 in
Size
4.63 x 2.86 x 2.09
Descriptions
Product Type
Weatherproof Cover
Long Description
Weatherproof Cover, Gray, 18.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, Screw Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.62 lb/EA
Features
Weatherproof 1 Gang Box, 3 Hole 1/2", 18.5 Cu.In., Gray ( 1 Hole Each End, 1 Hole in Back)
Short Description
Weatherproof Cover, 18.5 cu. in, Gray, 1 Gang
Special Features
Single Gang Weatherproof Box
Description
WP BOX 1G 3 HOLE 1/2
extra long description
P&S WPB23 WP BOX 1G 3 HOLE 1/2
Construction
18.5
Additional Information
Cable Entry Type
Knockout
for use with
Wet Location;Damp Location
Knockout Size
1/2 in
Mounting Type
Screw Mount
Number of Outlets
1
Standards Met
UL Listed;CSA Certified;RoHS Compliant
package quantity
1 ct
number of outlet
1
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB23
sub brand
Pass & Seymour
GTIN
00785007116311
UPC
785007116311
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weather Proof Cover
Packaging
Weight
0.62 lb/EA
Weight per each
0.62
Carton
1
Package
12
Uses, Certifications, and Standards
Capacity
18.5 cu.in
Application
Industrial;Interior;Exterior
standard
UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat