WPB35 - WP Box 1G 5 Hole 2EA End 3/4 Gy

Legrand-Pass & Seymour

  • $9.26 (Each)
  • $9.26 (Each)

  • $111.14 (Per 12)

  • $926.20 (Per 100)

Availability: In Stock Locally
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
WPB35
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB35
Description
WP Box 1G 5 Hole 2EA End 3/4 Gy
Weatherproof Gang Box, Powder Paint, Gray, 17 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Wall Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.64 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
785007116601 / 00785007116601
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.26 (Each)
Carton
$9.26 (Each)
Standard Packaging
$111.14 (Per 12)
Resources
Images
 
 
WPB35 - Large Image
 
WPB35 - Small Image
 
WPB35 - Large Image
Attachments
 
 
WPB35 - Specification Sheet
Other Links
 
 
WPB35 - Other
 
WPB35 - Other
 
WPB35 - Other
Brochures
 
 
WPB35 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
insulation
Box
Material
Die-Cast Aluminum
Material, Color, and Finish
Finish
Powder Paint
Color
Gray;Grey
Dimensions and Weight
Length
4.63 in
Width
2.86 in
Height
2.09 in
Size
5"
Descriptions
Product Type
Weatherproof Gang Box
Long Description
Weatherproof Gang Box, Powder Paint, Gray, 17 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 in Knockout Size, 5 Knockouts, Wall Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.64 lb/EA
Features
Weatherproof 1 Gang Box, 5 Hole 3/4", 17.0 Cu.In., Gray (2 Holes Each End, 1 Hole in Back)
Short Description
Weatherproof Gang Box, 17 cu. in, Gray, 1 Gang, Five 3/4" Holes
Special Features
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof
Description
WP BOX 1G 5 HOLE 2EA END 3/4 GY
extra long description
P&S WPB35 WP BOX 1G 5 HOLE 2EA END
Construction
Weatherproof
Additional Information
Number of Knockouts
5
Cable Entry Type
Knockout
for use with
Wet Location;Damp Location
Knockout Size
3/4 in
Mounting Type
Wall Mount
Number of Outlets
1
Standards Met
RoHS Compliant;UL listed;CSA Certified
package quantity
1 ct
number of outlet
1
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB35
sub brand
Pass & Seymour
GTIN
00785007116601
UPC
785007116601
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.64 lb/EA
Weight per each
0.64
Carton
1
Package
12
Uses, Certifications, and Standards
Capacity
17 cu.in
Application
Industrial;Interior;Exterior
standard
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat