P509109 - 1LT Pendant Fix

Progress

  • $178.00 (Each)
  • $178.00 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P509109
Manufacturer
Progress
Manufacturer's Part Number
P5091-09
Description
1LT Pendant Fix
Pendant Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 16.5 In Height, 1 Yr Warranty, 10 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Architectural & S - Incandescent Suspended Archite Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
39111522 - Pendant lighting
UPC/GTIN
785247148479 / 00785247148479
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$178.00 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
P509109 - Small Image
 
P509109 - Large Image
 
P509109 - Large Image
 
P509109 - Large Image
 
P509109 - Large Image
 
P509109 - Large Image
Specifications Sheets
 
 
P509109 - Specification Sheet
Attachments
 
 
P509109 - Specification Sheet
Other Links
 
 
P509109 - Other
 
P509109 - Other
 
P509109 - Other
 
P509109 - Other
 
P509109 - Other
 
P509109 - Other
 
P509109 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Base Type
Medium
Finish
Brushed Nickel
Descriptions
Description
1LT PENDANT FIX
Product Type
Pendant Fixture
Long Description
Pendant Fixture, 100 W, 120 V, Brushed Nickel, Steel, Medium Base, Non Dimmable, 16.5 in Height, 1 yr Warranty, 10 lb
Features
One-light pendant with alabaster style glass and scroll details.
Short Description
Pendant Fixture, 100W, 120V, Steel, 16.5 in H
extra long description
PROG P5091-09 P5091-09 1-100W MED P
Additional Information
Warranty
1 yr
Standards Met
UL/cUL Listed
package quantity
1 ct
Manufacturer Information
Brand
PROGRESS BRAND
Manufacturers Part Number
P5091-09
GTIN
00785247148479
UPC
785247148479
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight
10 lb
Weight per each
10
Carton
1
Uses, Certifications, and Standards
Application
Pendants
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat