80PVC12 - SCH 80 1/2" 10' PVC Conduit

PVC

  • $9.03 (Per 10 Feet)
  • $0.90 (Per Foot)

  • $9.03 (Per 10 Feet)

  • $90.25 (Per 100 Feet)

  • $5,415.00 (Per 6,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80PVC12
Manufacturer
PVC
Manufacturer's Part Number
80PVC12
Description
SCH 80 1/2" 10' PVC Conduit
PVC Conduit, Underground or Aboveground Application, Gray Color, 0.502 In Conduit Inner Diameter, 0.840 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 6000 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 1/2 In Trade Size, 0.147 In Wall Thickness, 0.206 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
-
UPC/EAN/GTIN
088700063013
Weight per unit
0.206 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$0.90 (Per Foot)
Carton
$9.02 (Per 10 Feet)
Standard Packaging
$5,415.00 (Per 6,000 Feet)
Resources
Images
 
 
80PVC12 - Large Image
 
80PVC12 - Small Image
 
80PVC12 - Large Image
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
Gray
Dimensions and Weight
Length
10 ft
Descriptions
Product Type
PVC Conduit
Long Description
PVC Conduit, Underground or Aboveground Application, Gray Color, 0.502 in Conduit Inner Diameter, 0.840 in Conduit Outer Diameter, 10 ft Length, Made in USA, +90 °C Maximum Operating Temperature, 6000 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80 Special Features, Intertex ETL Listed US;UL 651 and NEMA TC2 Standards Met, 1/2 in Trade Size, 0.147 in Wall Thickness, 0.206 lb Weight
Features
CANTEX A53AE12 is a 1/2 in. x 10 ft. Schedule 80 PVC Conduit designed for underground or aboveground applications that are at risk of physical damage
Special Features
Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 80;Belled End
Short Description
PVC Conduit, 1/2 in x 10 ft, Gray, 0.147 in, 6000 FT/PK
Description
SCH 80 1/2" 10' PVC CONDUIT
Additional Information
Conduit Outer Diameter
0.840 in
Conduit Inner Diameter
0.502 in
Wall Thickness
0.147 in
Maximum Operating Temperature
+90 °C
Standards Met
Intertex ETL Listed US;UL 651 and NEMA TC2
package quantity
6000 FT/PK
Made in USA
yes
Manufacturer Information
Brand
CANTEX,INC
Manufacturers Part Number
80PVC12
Taxonomies, Classifications, and Categories
Category Description
PVC Schedule 80 Conduit
Trade Size
Trade Size
1/2 in
Availability
minimum qty
10
Packaging
Weight
0.206 lb
Weight per foot
0.206
Carton
10
Package
6000
Uses, Certifications, and Standards
Application
Underground or Aboveground
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat