114ELL90 - 1-1/4" SCH40 90D PVC Elbow

PVC & Accessories

  • $4.27 (Each)
  • $4.27 (Each)

  • $128.17 (Per 30)

  • $427.23 (Per 100)

Availability: In Stock Locally
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
114ELL90
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5233826
Description
1-1/4" SCH40 90D PVC Elbow
1-1/4 In. X 90-Degree Bell End Schedule 40 Standard Radius Elbow
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700012714 / 00088700537668
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.27 (Each)
Carton
$128.17 (Per 30)
Resources
Images
 
 
114ELL90 - Large Image
 
114ELL90 - Small Image
Other Links
 
 
114ELL90 - Other
 
114ELL90 - Other
 
114ELL90 - Other
Attachments
 
 
114ELL90 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Description
1-1/4" SCH40 90D PVC ELBOW
Product Type
1 1/4 UL40 90 BND STD R B
Features
CANTEX 5233826 is a 1-1/4 in. x 90-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
extra long description
CTX 5233826 1 1/4 UL40 90 BND STD R
Long Description
1-1/4 in. x 90-Degree Bell End Schedule 40 Standard Radius Elbow
Also Known As...
Sweep
Elbow Pre-Fab
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5233826
GTIN
00088700537668
UPC
088700012714
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
1-1/4 in.
Packaging
Weight per each
0.6
Carton
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat