5121055 - 1" SCH80 90D PVC Elbow

PVC & Accessories

  • $5.87 (Each)
  • $5.87 (Each)

  • $117.42 (Per 20)

  • $587.11 (Per 100)
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
5121055
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121055
Description
1" SCH80 90D PVC Elbow
1 In. X 90-Degree Plain End Schedule 80 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700010086 / 00088700063235
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.87 (Each)
Carton
$117.42 (Per 20)
Resources
Other Links
 
 
5121055 - Other
 
5121055 - Other
 
5121055 - Other
Images
 
 
5121055 - Large Image
 
5121055 - Small Image
Attachments
 
 
5121055 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
1 UL80 90 BND STD R
extra long description
CTX 5121055 1 UL80 90 BND STD R
Features
CANTEX 5121055 is a 1 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree
Description
1" SCH80 90D PVC ELBOW
Long Description
1 in. x 90-Degree Plain End Schedule 80 Standard Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121055
GTIN
00088700063235
UPC
088700010086
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
1 in.
Packaging
Weight per each
0.3
Carton
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat