5133645 - 4" PVC Type LL Condulet

PVC & Accessories

  • $97.82 (Each)
  • $97.82 (Each)

  • $391.29 (Per 4)

  • $9,782.31 (Per 100)
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
5133645
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133645
Description
4" PVC Type LL Condulet
4 In. Conduit Body Type LL
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700517578 / 00088700517578
Weight per unit
4.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.82 (Each)
Carton
$391.29 (Per 4)
Resources
Images
 
 
5133645 - Large Image
 
5133645 - Small Image
Other Links
 
 
5133645 - Other
 
5133645 - Other
 
5133645 - Other
Attachments
 
 
5133645 - Specification Sheet
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
PVC
Dimensions and Weight
Length
15.938 in.
Width
5.625 in.
Descriptions
Product Type
4 Ul-LL Access FTG
Features
CANTEX 5133645 is a 4 in. Conduit Body Type LL which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
extra long description
CTX 5133645 4 UL-LL ACCESS FTG
Description
4" PVC TYPE LL CONDULET
Long Description
4 in. Conduit Body Type LL
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133645
GTIN
00088700517578
UPC
088700517578
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
4
Packaging
Weight per each
4.67
Carton
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat