5133657 - 4" PVC Type LR Condulet

PVC & Accessories

  • $97.71 (Each)
  • $97.71 (Each)

  • $390.84 (Per 4)

  • $9,771.12 (Per 100)
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
5133657
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133657
Description
4" PVC Type LR Condulet
4 In. Conduit Body Type LR
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700517608 / 00088700517608
Weight per unit
6.271 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.71 (Each)
Carton
$390.84 (Per 4)
Resources
Other Links
 
 
5133657 - Other
 
5133657 - Other
 
5133657 - Other
Images
 
 
5133657 - Large Image
 
5133657 - Small Image
Attachments
 
 
5133657 - Specification Sheet
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
PVC
Dimensions and Weight
Length
15.938 in.
Width
5.625 in.
Descriptions
Features
CANTEX 5133657 is a 4 in. Conduit Body Type LR which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
extra long description
CTX 5133657 4 UL-LR ACCESS FTG
Description
4" PVC TYPE LR CONDULET
Product Type
4 Ul-LR Access FTG
Long Description
4 in. Conduit Body Type LR
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133657
GTIN
00088700517608
UPC
088700517608
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
4
Packaging
Weight per each
6.271
Carton
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat