5133733 - 1-1/4" PVC Two-Hole Strap

PVC & Accessories

  • $0.83 (Each)
  • $0.83 (Each)

  • $83.21 (Per 100)

  • $166.42 (Per 200)
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
5133733
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133733
Description
1-1/4" PVC Two-Hole Strap
Pipe Strap, 1-1/4 In Trade Size, 3.125 In Length, 2.500 In Width, 1.813 In Height, Gray, 0.0230 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
PVC Straps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700567979 / 00088700567979
Weight per unit
0.023 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.83 (Each)
Carton
$166.42 (Per 200)
Resources
Other Links
 
 
5133733 - Other
 
5133733 - Other
 
5133733 - Other
Images
 
 
5133733 - Large Image
 
5133733 - Large Image
 
5133733 - Small Image
Attachments
 
 
5133733 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
3.125 in
Width
2.500 in
Size
1-1/4 in.
Height
1.813
Descriptions
Features
CANTEX 5133733 is a 1-1/4 in. Conduit Clamp / Strap which is a U-shaped conduit support used to anchor conduit to interior or exterior surfaces.
Product Type
Pipe Strap
Long Description
Pipe Strap, 1-1/4 in Trade Size, 3.125 in Length, 2.500 in Width, 1.813 in Height, Gray, 0.0230 lb
Short Description
Conduit Clamp/Strap, 1-1/4 in
Special Features
Two Holes in The Feet of the Clamp Allow Mounting the Screws/Nails;Durable Non-Conductive PVC Will Not Rust or Corrode
extra long description
CTX 5133733 1 1/4 UL TWO HOLE STRAP
Description
1-1/4" PVC TWO-HOLE STRAP
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified
package quantity
200 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133733
GTIN
00088700567979
UPC
088700567979
Taxonomies, Classifications, and Categories
Category Description
PVC STRAPS
Type
Conduit Clamp
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.0230 lb
Weight per each
0.023
Carton
200
Uses, Certifications, and Standards
Application
Anchors and Supports Conduit to Interior/Exterior Surfaces
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat