5140046 - 1-1/4" PVC Female Adapter

PVC & Accessories

  • $1.38 (Each)
  • $1.38 (Each)

  • $55.18 (Per 40)

  • $137.96 (Per 100)

Availability: In Stock Locally
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
5140046
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140046
Description
1-1/4" PVC Female Adapter
Adapter, 1-1/4 In Trade Size, 2 In Inside, 1.938 In Length, Gray, 0.1110 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700062443 / 00088700567481
Weight per unit
0.111 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.38 (Each)
Carton
$55.18 (Per 40)
Resources
Images
 
 
5140046 - Large Image
 
5140046 - Large Image
 
5140046 - Small Image
Other Links
 
 
5140046 - Other
 
5140046 - Other
 
5140046 - Other
Attachments
 
 
5140046 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
1.938 in
Descriptions
Description
1-1/4" PVC FEMALE ADAPTER
Product Type
Adapter
Long Description
Adapter, 1-1/4 in Trade Size, 2 in Inside, 1.938 in Length, Gray, 0.1110 lb/EA
Special Features
Two Female Ends with the Same Diameter
Features
CANTEX 5140046 is a 1-1/4 in. Schedule 40 Female Adapter used to transition threaded metal or PVC conduit with one end threaded and the other end socket solvent weld.
Short Description
Adapter, 1-1/4 in, Gray, PVC
extra long description
CTX 5140046 1 1/4 UL ADAPT F CT
Additional Information
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
40 CT
Made in USA
yes
Inside Diameter
2 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140046
GTIN
00088700567481
UPC
088700062443
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.1110 lb/EA
Weight per each
0.111
Carton
40
Uses, Certifications, and Standards
Application
Transition Threaded Metal or PVC Conduit with One End Threaded and the other End Socket Solvent Weld
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat