5140107 - 1-1/2" PVC Male Adapter

PVC & Accessories

  • $1.40 (Each)
  • $1.40 (Each)

  • $42.03 (Per 30)

  • $140.11 (Per 100)

Availability: In Stock Locally
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
5140107
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140107
Description
1-1/2" PVC Male Adapter
Terminal Adapter, 1-1/2 In Trade Size, 2 In Outside Diameter, 2.063 In Height, Gray, Male Connection, 0.0980 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700062054 / 00088700567405
Weight per unit
0.098 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.40 (Each)
Carton
$42.03 (Per 30)
Resources
Images
 
 
5140107 - Large Image
 
5140107 - Large Image
 
5140107 - Small Image
Other Links
 
 
5140107 - Other
 
5140107 - Other
 
5140107 - Other
Attachments
 
 
5140107 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
2.063 in
Length
2.063 in.
Descriptions
Description
1-1/2" PVC MALE ADAPTER
Product Type
Terminal Adapter
Long Description
Terminal Adapter, 1-1/2 in Trade Size, 2 in Outside Diameter, 2.063 in Height, Gray, Male Connection, 0.0980 lb/EA
Features
CANTEX 5140107 is a 1-1/2 in. Male Terminal Adapter which is a connector used to transition from a spigot end PVC conduit to a threaded metal or PVC plastic female bell end.
Short Description
Terminal Adapter, 1-1/2 in, Gray, PVC
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
extra long description
CTX 5140107 1 1/2 UL ADAPT M CT
Additional Information
outside diameter
2 in
Color/Finish
Gray
Connection Type
Male
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
30 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5140107
GTIN
00088700567405
UPC
088700062054
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
0.0980 lb/EA
Weight per each
0.098
Carton
30
Uses, Certifications, and Standards
Application
Transition from a Spigot End PVC Conduit to a Threaded Metal or PVC Plastic Female Bell End
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat