6141627 - 1-1/2" PVC Coupling

PVC & Accessories

  • $1.05 (Each)
  • $1.05 (Each)

  • $31.42 (Per 30)

  • $104.75 (Per 100)

Availability: In Stock Locally
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
6141627
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6141627
Description
1-1/2" PVC Coupling
Coupling, 1-1/2 In Trade Size, 2.375 In Outside Diameter, 1.938 In Inside, 2.375 In Length, Gray, 0.1240 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700061057 / 00088700567320
Weight per unit
0.124 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.05 (Each)
Carton
$31.42 (Per 30)
Resources
Images
 
 
6141627 - Large Image
 
6141627 - Large Image
 
6141627 - Small Image
Other Links
 
 
6141627 - Other
 
6141627 - Other
 
6141627 - Other
Attachments
 
 
6141627 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.375 in
Descriptions
Description
1-1/2" PVC COUPLING
Product Type
Coupling
Long Description
Coupling, 1-1/2 in Trade Size, 2.375 in Outside Diameter, 1.938 in Inside, 2.375 in Length, Gray, 0.1240 lb/EA
Features
CANTEX 6141627 is a 1-1/2 in. Schedule 40 Standard Center Stop Coupling used to join lengths of conduit pipe together with two solvent weld socket ends.
Short Description
Coupling, 1-1/2 in, Gray, PVC
Special Features
Molded with Center Stop;Sunlight Resistant
extra long description
CTX 6141627 1 1/2 UL CPLG CC
Additional Information
Color/Finish
Gray
Inside Diameter
1.938 in
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
30 CT
Made in USA
yes
outside diameter
2.375 in
Schedule
schedule 40
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6141627
GTIN
00088700567320
UPC
088700061057
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Standard Center Stop Coupling
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
0.1240 lb/EA
Weight per each
0.124
Carton
30
Uses, Certifications, and Standards
Application
Join Lengths of Conduit Pipe Together with two Solvent Weld Socket End
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat