A51AE11 - 1/2" Blue Ent 10'

PVC & Accessories

  • $1.05 (Each)
  • $1.05 (Each)

  • $10.51 (Per 10)

  • $105.06 (Per 100)

In-Stock: 0 available locally (San Angelo, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A51AE11
Manufacturer
PVC & Accessories
Manufacturer's Part Number
A51AE11
Description
1/2" Blue Ent 10'
Flexible Ent Conduit, 1/2 In Trade Size, 0.832 to 0.848 In Outside Diameter, 0.574 to 0.630 In Inside, PVC Material, Blue, 10 FT Length, 0.100 LB/FT
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
088700120051 / 00088700510012
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.05 (Each)
Carton
$10.51 (Per 10)
Stock Availability
San Angelo
0 (Find nearest stock)
Abilene
130
All Stores
1,750
Resources
Images
 
 
A51AE11 - Small Image
 
A51AE11 - Large Image
 
A51AE11 - Large Image
Attachments
 
 
A51AE11 - Specification Sheet
Other Links
 
 
A51AE11 - Other
 
A51AE11 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
120
Descriptions
Description
1/2" BLUE ENT 10'
Product Type
Flexible ENT Conduit
Long Description
Flexible ENT Conduit, 1/2 in Trade Size, 0.832 to 0.848 in Outside Diameter, 0.574 to 0.630 in Inside, PVC Material, Blue, 10 ft Length, 0.100 lb/ft
Features
CANTEX A51AE11 is a 1/2 in. x 10 ft. EZ-Flex Flexible ENT Electrical Nonmetallic Tubing which is a high performance low cost alternative to electrical metallic tubing.
Short Description
Flexible ENT Conduit, 1/2 in x 10 ft, PVC
Special Features
Non-Conductive and Corrosion Resistant
extra long description
CTX A51AE11 1/2 EZ-FLEX ENT 10'PE
Additional Information
outside diameter
0.832 to 0.848 in
Inside Diameter
0.574 to 0.630 in
Standards Met
Conforms to UL 1653;NEMA TC-13 and NEC Article 362
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
A51AE11
sub brand
EZ FLEX
GTIN
00088700510012
UPC
088700120051
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.100 lb/ft
Weight per each
0.12
Carton
10
Uses, Certifications, and Standards
Application
Pharmaceutical Industry Chemical;Petrochemical Application
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,750

Location search:

Greater Abilene Area

Location Stock Available
Abilene
130 View Store

Distribution Centers

Location Stock Available
Houston RDC
1,590 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Stafford
10 View Store
Tomball
20 View Store

* All prices subject to change.

Begin Live Chat