LB1 - 1" PVC Type LB Condulet

PVC & Accessories

  • $6.81 (Each)
  • $6.81 (Each)

  • $68.05 (Per 10)

  • $680.52 (Per 100)

Availability: In Stock Locally
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
LB1
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5133665
Description
1" PVC Type LB Condulet
1 In. Conduit Body Type LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
PVC Condulets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700065437 / 00088700567665
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.81 (Each)
Carton
$68.05 (Per 10)
Resources
Images
 
 
LB1 - Large Image
 
LB1 - Small Image
Other Links
 
 
LB1 - Other
 
LB1 - Other
 
LB1 - Other
Attachments
 
 
LB1 - Specification Sheet
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
PVC
Dimensions and Weight
Length
5.875 in.
Width
1.750 in.
Descriptions
Description
1" PVC TYPE LB CONDULET
Features
CANTEX 5133665 is a 1 in. Conduit Body Type LB which provides pull, splice, and tap access for conductors in a conduit system along with a change in direction
Product Type
1 Ul-LB Access FTG
extra long description
CTX 5133665 1 UL-LB ACCESS FTG
Long Description
1 in. Conduit Body Type LB
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5133665
GTIN
00088700567665
UPC
088700065437
Taxonomies, Classifications, and Categories
Category Description
PVC CONDULETS
Trade Size
Trade Size
1
Packaging
Weight per each
0.4
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat