5403265 - Satin Nickle Wall MT. 2L

Quorum

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5403265
Manufacturer
Quorum
Manufacturer's Part Number
5403265
Description
Satin Nickle Wall MT. 2L
Wall Sconce, Satin Nickel Color, 7.5 In Height, 7 In Length, Wall Mount, 100 W (Lamp) Wattage, 11.25 In Width, Not Dimmable
Slang Terms

Suggest a New Term
Categories
Lighting - Lamps & Bulbs Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5403265 - Small Image
 
5403265 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100 W (Lamp)
Material, Color, and Finish
Color
Satin Nickel
Dimensions and Weight
Length
7 in
Width
11.25 in
Height
7.5 in
Descriptions
Features
Signature 2 Light 11 inch Satin Nickel Wall Sconce Wall Light in Faux Alabaster
Short Description
Wall Sconce, Satin Nickel, 7.5 in H, 1 CT
Product Type
Wall Sconce
Long Description
Wall Sconce, Satin Nickel Color, 7.5 in Height, 7 in Length, Wall Mount, 100 W (Lamp) Wattage, 11.25 in Width, Not Dimmable
Description
SATIN NICKLE WALL MT. 2L
Additional Information
Mounting Type
Wall Mount
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
5403265
Brand
Quorum
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat