FFLED18 - 18W Led Fut FLD 50K BRZ 120-277V

Rab Lighting

  • $246.87 (Each)
  • $246.87 (Each)
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
FFLED18
Manufacturer
Rab Lighting
Manufacturer's Part Number
FFLED18
Description
18W Led Fut FLD 50K BRZ 120-277V
Led Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 22 W (Input);18 W (Led), 75 W (Metal Halide), 72, 2310 LM Brightness (Lumens), 5000 K, Polyester Powder Coat, Bronze, 8-5/8 In Length, 5-1/8 In Width, 7 In Height, Swivel Arm Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 H Average Life, 5 Yr Warranty, 5.7 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
019813176048 / 00019813176048
Weight per unit
5.73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$246.87 (Each)
Resources
Images
 
 
FFLED18 - Large Image
 
FFLED18 - Small Image
 
FFLED18 - Large Image
Specifications Sheets
 
 
FFLED18 - Specification Sheet
Other Links
 
 
FFLED18 - Other
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
Die-Cast Aluminum
Voltage Rating
120 V;208 V;240 V;277 V
Wattage
22 W (Input);18 W (LED)
Current Rating
0.2 A @ 120 V;0.15 A @ 208 V;0.13 A @ 240 V;0.11 A @ 277 V
Material, Color, and Finish
Color Rendering Index
72
color temperature
5000 k
Finish
Polyester Powder Coat
Color
Bronze
Dimensions and Weight
Length
8-5/8 in
Width
5-1/8 in
Height
7 in
Descriptions
Description
18W LED FUT FLD 50K BRZ 120-277V
extra long description
RAB FFLED18 FUT.FLOOD 18W COOL 120V
Product Type
Led Flood Light
Long Description
LED Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 22 W (Input);18 W (LED), 75 W (Metal Halide), 72, 2310 lm Brightness (Lumens), 5000 K, Polyester Powder Coat, Bronze, 8-5/8 in Length, 5-1/8 in Width, 7 in Height, Swivel Arm Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 h Average Life, 5 yr Warranty, 5.7 lb
Features
Rectangular shaped LED floodlight designed to replace 70W Metal Halide. Patent Pending airflow technology ensures long LED and driver lifespan. Use for building facade lighting, sign lighting, LED landscape lighting and instant-on security lighting.
Short Description
LED Flood Light, Die-Cast Aluminum, 150W, 120/208/240/277 V, Trunion
Additional Information
Equivalent Wattage
75 W (Metal Halide)
Brightness (Lumens)
2310 lm
Mounting Type
Swivel Arm Mount
Maximum Operating Temperature
+104 °F;40 °C
Minimum Operating Temperature
-40 °C
average life
100000 h
Warranty
5 yr
Standards Met
UL Listed;IESNA LM-79 & LM-80;DLC Listed
package quantity
1 ct
ip rating
IP66
Manufacturer Information
Manufacturers Part Number
FFLED18
Brand
Rab Lighting
GTIN
00019813176048
UPC
019813176048
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight
5.7 lb
Weight per each
5.73
Carton
1
Uses, Certifications, and Standards
Application
Building Facade Lighting;Sign Lighting;LED Landscape Lighting;Instant-On Security Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat