FXLED150SF - *Delisted* 150W Led FLD 50K SLPFTR

Rab Lighting

  • $815.58 (Each)
  • $815.58 (Each)
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
FXLED150SF
Manufacturer
Rab Lighting
Manufacturer's Part Number
FXLED150SF
Description
*Delisted* 150W Led FLD 50K SLPFTR
Led Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 154 W (Input);150 W (Led), 400 W (Metal Halide), 72, 18755 LM Brightness (Lumens), 5000 K, Bronze, 14 In Length, 9 In Width, 9 In Height, Tempered Glass Lens Material, Slipfitter Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 H Average Life, 5 Yr Warranty, 26.9 LB
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813105130 / 00019813105130
Weight per unit
22.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$815.58 (Each)
Resources
Images
 
 
FXLED150SF - Small Image
 
FXLED150SF - Large Image
 
FXLED150SF - Large Image
 
FXLED150SF - Large Image
Attachments
 
 
FXLED150SF - Specification Sheet
 
FXLED150SF - Specification Sheet
 
FXLED150SF - Specification Sheet
 
FXLED150SF - Specification Sheet
Other Links
 
 
FXLED150SF - Other
 
FXLED150SF - Other
 
FXLED150SF - Other
 
FXLED150SF - Other
 
FXLED150SF - Other
 
FXLED150SF - Other
 
FXLED150SF - Other
 
FXLED150SF - Other
 
FXLED150SF - Other
Specifications Sheets
 
 
FXLED150SF - Specification Sheet
Brochures
 
 
FXLED150SF - Brochure
 
FXLED150SF - Brochure
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
120 V;208 V;240 V;277 V
Material
Die-Cast Aluminum
Current Rating
1.31 A @ 120 V;0.80 A @ 208 V;0.69 A @ 240 V;0.60 A @ 277 V
Wattage
154 W (Input);150 W (LED)
Material, Color, and Finish
Color Rendering Index
72
Finish
Bronze
color temperature
5000 k
Color
Bronze
Lens Material
Tempered Glass
Dimensions and Weight
Length
14 in;35.6 mm
Width
9 in;22.9 cm
Height
9 in;22.9 cm
Descriptions
Product Type
Led Flood Light
Long Description
LED Flood Light, Die-Cast Aluminum, 120 V;208 V;240 V;277 V, 154 W (Input);150 W (LED), 400 W (Metal Halide), 72, 18755 lm Brightness (Lumens), 5000 K, Bronze, 14 in Length, 9 in Width, 9 in Height, Tempered Glass Lens Material, Slipfitter Mount, +104 °F Operating Temperature, -40 °C Operating Temperature, 100000 h Average Life, 5 yr Warranty, 26.9 lb
Short Description
LED Flood Light, Die-Cast Aluminum, 150W, 120/208/240/277 V, Trunion
Special Features
Standard
extra long description
RAB FXLED150SF FLEXFLOOD 150W COOL
Description
*DELISTED* 150W LED FLD 50K SLPFTR
Additional Information
Brightness (Lumens)
18755 lm
Equivalent Wattage
400 W (Metal Halide)
Mounting Type
Slipfitter Mount
Maximum Operating Temperature
+104 °F;40 °C
Minimum Operating Temperature
-40 °C
average life
100000 h
Warranty
5 yr
Standards Met
UL Listed;IESNA LM-79 & LM-80;DLC Listed
package quantity
1 ct
ip rating
IP66
lumens
RAB Lighting
Manufacturer Information
Manufacturers Part Number
FXLED150SF
Brand
Rab Lighting
GTIN
00019813105130
UPC
019813105130
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight
26.9 lb
Weight per each
22.55
Carton
1
Uses, Certifications, and Standards
Application
RAB Lighting
Mounting
Fluorescent industrial lighting fixture
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat