LU300 - 300W Luminator 110 Sensor +2 Floods BRZ

Rab Lighting Inc

  • $46.08 (Each)
  • $46.08 (Each)

  • $552.96 (Per 12)

Availability: In Stock Locally
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
LU300
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
LU300
Description
300W Luminator 110 Sensor +2 Floods BRZ
Luminator Sensor, Par-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 In Length, Non Dimmable, 120 V Ac, 2.5 A, 1 W, 150 W (Par-38 Lamp), Polycarbonate Material, White, Main Power Source, 1.4 LB
Slang Terms

Suggest a New Term
Categories
Motion Activated & Occupancy S - Occupancy Sensing Lighting Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
46171608 - Motion detectors
UPC/GTIN
019813730004 / 00019813730004
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.08 (Each)
Standard Packaging
$552.96 (Per 12)
Resources
Images
 
 
LU300 - Large Image
 
LU300 - Small Image
 
LU300 - Large Image
Other Links
 
 
LU300 - Other
 
LU300 - Other
Attachments
 
 
LU300 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
PAR-38 Lamp
Number of Lamps
2
Voltage Rating
120 V ac
Current Rating
2.5 A
Wattage
1 W
Material
Polycarbonate
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Length
15-1/2 in;39.4 cm
Descriptions
Long Description
Luminator Sensor, PAR-38 Lamp, 2 Lamps, 110 ° Viewing Angle, 15-1/2 in Length, Non Dimmable, 120 V ac, 2.5 A, 1 W, 150 W (PAR-38 Lamp), Polycarbonate Material, White, Main Power Source, 1.4 lb
Features
Luminator sensor with two weatherproof, corrosion proof floodlights and round mounting plate. PRE-WIRED FOR EASY INSTALLATION. Both floods and sensor have universal ball swivels for easy tool-less adjustment. Lamps not supplied.
Product Type
Luminator Sensor
Short Description
Luminator Sensor, PAR-38 Lamp, 1 W, White
Special Features
Non Fixture;Manual Override;Fully Adjustable Positioning;Tough Vandal Resistant Lens and Grill
extra long description
RAB LU300 LUMINATOR 110 SENR SAD 2F
Description
300W LUMINATOR 110 SENSOR +2 FLOODS BRZ
Additional Information
Viewing Angle
110 °
Equivalent Wattage
150 W (PAR-38 Lamp)
Color/Finish
White
Power Source
Main
Standards Met
Ul Listed
includes
(2) Floodlight;Round Mounting Plate
package quantity
12 PK;1 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
LU300
Brand
RAB Lighting Inc
GTIN
00019813730004
UPC
019813730004
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
SENSOR
Packaging
Weight
1.4
Weight per each
1.19
Carton
1
Package
12
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat