SMPFA2X2S45UNVTW - 2X2 45W Led Surface Panel 27K/3K/35K/4K/5K Square

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SMPFA2X2S45UNVTW
Manufacturer
Rab Lighting
Manufacturer's Part Number
SMPFA2X2S45UNVTW
Description
2X2 45W Led Surface Panel 27K/3K/35K/4K/5K Square
Rab SMPFA2X2S45UNVTW Panel Smfa 2'X
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
192552018685 / 00192552018685
Weight per unit
8.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
SMPFA2X2S45UNVTW - Other
 
SMPFA2X2S45UNVTW - Other
 
SMPFA2X2S45UNVTW - Other
 
SMPFA2X2S45UNVTW - Other
Images
 
 
SMPFA2X2S45UNVTW - Large Image
 
SMPFA2X2S45UNVTW - Small Image
Attachments
 
 
SMPFA2X2S45UNVTW - Specification Sheet
Brochures
 
 
SMPFA2X2S45UNVTW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
SE
Descriptions
Description
2X2 45W LED SURFACE PANEL 27K/3K/35K/4K/5K SQUARE
Long Description
RAB SMPFA2X2S45UNVTW PANEL SMFA 2'X
Product Type
Panel Smfa 2'X2' SQ 45W 4050LM 5CCT WH
Additional Information
average life
100,000
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
SMPFA2X2S45UNVTW
GTIN
00192552018685
UPC
192552018685
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
8.74
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat