VX100DG - 150W Incan Vapor Proof W/CLR GLS & Guard

Rab Lighting Inc

  • $71.72 (Each)
  • $71.72 (Each)

  • $860.64 (Per 12)

Availability: In Stock Locally
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
VX100DG
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
VX100DG
Description
150W Incan Vapor Proof W/CLR GLS & Guard
Glass and Guard, A19 Shape, 150 W, 120 V, Stainless Steel, Non Dimmable, 4-1/8 In Diameter, 9 In Height, 2.9 LB
Slang Terms

Suggest a New Term
Categories
Incandescent Hazardous Locatio - Incandescent Vapor Tight Light Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
019813311142 / 00019813311142
Weight per unit
2.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.72 (Each)
Standard Packaging
$860.64 (Per 12)
Resources
Images
 
 
VX100DG - Large Image
 
VX100DG - Small Image
 
VX100DG - Large Image
Other Links
 
 
VX100DG - Other
 
VX100DG - Other
Attachments
 
 
VX100DG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
A19
Voltage Rating
120 V
Material
Stainless Steel
Wattage
150 W
Dimensions and Weight
Diameter
4-1/8 in;10.5 cm
Height
9 in;23 cm
Descriptions
Description
150W INCAN VAPOR PROOF W/CLR GLS & GUARD
Product Type
Glass and Guard
Long Description
Glass and Guard, A19 Shape, 150 W, 120 V, Stainless Steel, Non Dimmable, 4-1/8 in Diameter, 9 in Height, 2.9 lb
Short Description
Glass and Guard, 150W, 120V, Stainless Steel
extra long description
RAB VX100DG VAPPRF 100 CEIL. 4" BO
Special Features
Junction box with sturdy mounting lugs
Additional Information
Standards Met
DLC Listed;UL Listed
package quantity
1 ct
Socket Type
Premium porcelain socket with 150C 8" long leads attached
Manufacturer Information
Manufacturers Part Number
VX100DG
Brand
RAB Lighting Inc
GTIN
00019813311142
UPC
019813311142
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
INDUSTRIAL
Packaging
Weight
2.9 lb
Weight per each
2.38
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat