2003 - 3/4" Emt Set Screw Conn

Raco

  • $25.44 (Each)
  • $25.44 (Each)

  • $2,544.28 (Per 100)
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
2003
Manufacturer
Raco
Manufacturer's Part Number
2003
Description
3/4" Emt Set Screw Conn
Emt Set Screw Uninsulated Connectors Steel, 3/4 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
050169020036 / 00050169020036
Weight per unit
0.138 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.44 (Each)
Carton
$25.44 (Each)
Resources
Other Links
 
 
2003 - Other
 
2003 - Other
Images
 
 
2003 - Large Image
 
2003 - Small Image
Attachments
 
 
2003 - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
1.476
Descriptions
Description
3/4" EMT SET SCREW CONN
Product Type
Commercial Fittings
extra long description
RACO 2003 EMT SET SCREW CONNECTOR 3
Long Description
EMT Set Screw Uninsulated Connectors Steel, 3/4 In. Trade Size
Special Features
zinc electro plated, provides a concrete tight connection when taped, tri-head screws
Additional Information
Wall Thickness
0.055
pallet quantity
10000
fitting type
Connectors
Conduit Type
EMT
installation type
Set screw
Insulation Type
UNINSULATED
Manufacturer Information
Brand
RACO
Manufacturers Part Number
2003
GTIN
00050169020036
UPC
050169020036
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw connector, EMT, uninsulated
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0.138
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat