2923 - 3/4" RGS Compression Coupling

Raco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2923
Manufacturer
Raco
Manufacturer's Part Number
2923
Description
3/4" RGS Compression Coupling
Compression Coupling, Steel, 3/4 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Compression Emt Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
050169029237 / 00050169029237
Weight per unit
0.207 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
2923 - Other
 
2923 - Other
 
2923 - Other
 
2923 - Other
Images
 
 
2923 - Large Image
 
2923 - Large Image
 
2923 - Large Image
 
2923 - Small Image
Attachments
 
 
2923 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
2.205
Descriptions
Description
3/4" RGS COMPRESSION COUPLING
Long Description
COMPRESSION COUPLING, STEEL, 3/4 IN. TRADE SIZE
Product Type
Commercial Fittings
Special Features
Zinc electro plated
extra long description
RACO 2923 EMT COMPR COUPLING 3/4 IN
Additional Information
pallet quantity
8000
fitting type
Couplings
Conduit Type
EMT
installation type
Screw on
Manufacturer Information
Brand
RACO
Manufacturers Part Number
2923
GTIN
00050169029237
UPC
050169029237
Taxonomies, Classifications, and Categories
Type
Compression coupling, EMT
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0.207
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat