17455 - RAT

17455 - Reel-End-Spool Repair

Rack-A-Tiers

  • $36.31 (Each)
  • $36.31 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    17455
    Manufacturer
    Rack-A-Tiers
    Manufacturer's Part Number
    17455
    Description
    Reel-End-Spool Repair
    Reel-End - Spool Repair
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Tools - Retractable Cable Reels  Mark as Incorrect
    Suggest a New Category
    Classification
    Hand Tools
    UNSPSC
    31162800 - Miscellaneous hardware
    UPC/GTIN
    625912174559 / 00625912174559
    Weight per unit
    1.1 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $36.31 (Each)
    Resources
    Images
     
     
    17455 - Small Image
     
    17455 - Large Image
     
    17455 - Large Image
    Specifications Sheets
     
     
    17455 - Specification Sheet
    Attachments
     
     
    17455 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    extra long description
    REEL END WIRE SPOOL REPAIR; MANUAL HOSE REEL TYPE; USED ON #10 THROUGH #18 GAUGE SPOOL; APPLICATION 6-1/2 INCH DIA PLASTIC SPOOLS
    Product Type
    Reel End
    Description
    REEL-END-SPOOL REPAIR
    Long Description
    REEL END, REEL END WIRE SPOOL REPAIR; MANUAL HOSE REEL TYPE; USED ON #10 THROUGH #18 GAUGE SPOOL; APPLICATION 6-1/2 INCH DIA PLASTIC SPOOLS
    Commodity Description
    RETRACTABLE CABLE REELS
    Additional Information
    Used on #10 Through #18 Gauge Spool; Application 6-1/2 Inch Dia Plastic Spools
    Additional Information
    Item
    Reel End Wire Spool Repair
    Manufacturer Information
    Manufacturers Part Number
    17455
    Brand
    Rack-A-Tiers
    GTIN
    00625912174559
    UPC
    625912174559
    Taxonomies, Classifications, and Categories
    Category Description
    HAND TOOLS
    Packaging
    Weight per each
    1.1
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 17455

    Type in the slang term you'd like to suggest.

* All prices subject to change.