RM110WT - Mag Daddy 10 LB. Cable Tie Mount-WH Qty 10

Rack-A-Tiers

  • $39.16 (Each)
  • $39.16 (Each)
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
RM110WT
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
RM110WT
Description
Mag Daddy 10 LB. Cable Tie Mount-WH Qty 10
Cable Tie Mount, White, 10 LB Tensile Strength, 0.18 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
625912811003 / 00625912811003
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.16 (Each)
Resources
Images
 
 
RM110WT - Small Image
 
RM110WT - Large Image
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
White
Descriptions
Product Type
Cable Tie Mount
Features
The Mag Daddy – Magnetic Zip Tie Holders are ideal for strapping wire to metal areas. Available in a variety of types and sizes to best suit your needs. Locations they can be used: Steel, Beams, Purlins, Ceiling Decks, Drop Ceiling Channels, Metal Joists, Frame Rail, Screw Heads, Metal Washer, etc.
Short Description
Cable Tie Mount, White
Long Description
Cable Tie Mount, White, 10 lb Tensile Strength, 0.18 lb
Description
MAG DADDY 10 LB. CABLE TIE MOUNT-WH QTY 10
Additional Information
Tensile Strength
10 lb
Standards Met
cUL Approved;UL 94: HB Listed
package quantity
10 PK
Manufacturer Information
Manufacturers Part Number
RM110WT
Brand
Rack-A-Tiers
GTIN
00625912811003
UPC
625912811003
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.18 lb
Weight per each
0.24