55980 - 1/2 PT PVC Condit 633L Low Voc

Rectorseal

  • $12.57 (Each)
  • $12.57 (Each)

  • $301.68 (Per 24)
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
55980
Manufacturer
Rectorseal
Manufacturer's Part Number
55980
Description
1/2 PT PVC Condit 633L Low Voc
Body Solvent Cement, PVC Conduit Application, Clear Color, Acetone;Cyclohexanone;Methyl Ethyl Ketone;Tetrahydrofuran Composition, 1/2 PT Container Capacity, Dauber Top Bottle Container Type, -17°C;+4.1°F Flash Point, Made In Usa, Pungent Odor Odor, 24 PK Package Quantity, Liquid Physical Form, 0.91 Specific Gravity, Astm D2564;Leed Compliant;NSF/Ansi Standard 61;Upc File No 1796 Standards Met
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31201617 - Solvent cements
UPC/GTIN
021449559805 / 00021449559805
Weight per unit
0.6667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.57 (Each)
Standard Packaging
$301.68 (Per 24)
Resources
Images
 
 
55980 - Small Image
 
55980 - Large Image
 
55980 - Small Image
 
55980 - Large Image
Specifications Sheets
 
 
55980 - Specification Sheet
 
55980 - Specification Sheet
Attachments
 
 
55980 - Specification Sheet
MSDS Sheets
 
 
55980 - MSDS Sheet
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
Clear
Descriptions
Product Type
Body Solvent Cement
Long Description
Body Solvent Cement, PVC Conduit Application, Clear Color, Acetone;Cyclohexanone;Methyl Ethyl Ketone;Tetrahydrofuran Composition, 1/2 pt Container Capacity, Dauber Top Bottle Container Type, -17°C;+4.1°F Flash Point, Made in USA, Pungent Odor Odor, 24 PK Package Quantity, Liquid Physical Form, 0.91 Specific Gravity, ASTM D2564;LEED Compliant;NSF/ANSI Standard 61;UPC File No 1796 Standards Met
Features
PVC Electrical Conduit Cement 633L is specially formulated for use on polyvinyl chloride (PVC) conduit Types I and II. It is a medium body cement in clear or gray to match conduit color. Max VOC per SCAQMD 1168/316A or BAAQMD Method 40:510 g/l.
Short Description
Body Solvent Cement, Clear, 1/2 pt, Dauber Top Bottle
extra long description
LOW-VOC, MEDIUM TYPE; CLEAR COLOR; ASTM D2564, NSF, UPC APPLICABLE STANDARD; PVC ELECTRICAL CONDUIT APPLICATION; DAUBER TOP CAN CONTAINER TYPE; 6 INCH DIAMETER (SCHEDULE 40/80) PIPE SIZE; 1/2 PINT CONTAINER SIZE; LEED COMPLIANT; ODOR PUNGENT; SPECIFIC GRAVITY 0.91; BOILING POINT 151 DEG F; FLASH POINT 4.1 DEG F; VAPOR DENSITY 2.5; VAPOR PRESSURE 129 MM HG AT 68 DEG F; EVAPORATION RATE 8 TO 14.5; SHELF LIFE 2 YEAR
Description
1/2 PT PVC CONDIT 633L LOW VOC
Additional Information
odor
Pungent Odor
specific gravity
0.91
Flash Point
-17°C;+4.1°F
Standards Met
NSF/ANSI Standard 61;LEED Compliant;UPC File No 1796;ASTM D2564
package quantity
24 PK
Made in USA
yes
Container Capacity
1/2 pt
Container Type
Dauber Top Bottle
Physical Form
Liquid
Composition
Methyl Ethyl Ketone;Tetrahydrofuran;Cyclohexanone;Acetone
Manufacturer Information
Manufacturers Part Number
55980
Brand
Rectorseal
GTIN
00021449559805
UPC
021449559805
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Packaging
Weight per each
0.6667
Carton
1
Package
24
Uses, Certifications, and Standards
Application
PVC Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat