55983 - PT Med PVC Condit 633L Low Voc

Rectorseal

  • $18.09 (Each)
  • $18.09 (Each)

  • $217.08 (Per 12)

Availability: In Stock Locally
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
55983
Manufacturer
Rectorseal
Manufacturer's Part Number
55983
Description
PT Med PVC Condit 633L Low Voc
PVC Cement, 3.8 L Can, Clear, +77 °F Flash Point, 15 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31201617 - Solvent cements
UPC/GTIN
021449559836 / 00021449559836
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.09 (Each)
Standard Packaging
$217.08 (Per 12)
Resources
Images
 
 
55983 - Small Image
 
55983 - Large Image
 
55983 - Large Image
Attachments
 
 
55983 - Specification Sheet
MSDS Sheets
 
 
55983 - MSDS Sheet
Specifications Sheets
 
 
55983 - Specification Sheet
 
55983 - Specification Sheet
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
Clear
Dimensions and Weight
Container Size
1 Pint
Descriptions
Product Type
PVC Cement
extra long description
LOW-VOC, MEDIUM TYPE; CLEAR COLOR; ASTM D2564, NSF, UPC APPLICABLE STANDARD; PVC ELECTRICAL CONDUIT APPLICATION; DAUBER TOP CAN CONTAINER TYPE; 6 INCH DIAMETER (SCHEDULE 40/80) PIPE SIZE; 1 PINT CONTAINER SIZE; ELECTRICAL CONDUIT 633L BRAND; LEED COMPLIANT; ODOR PUNGENT; SPECIFIC GRAVITY 0.91; BOILING POINT 151 DEG F; FLASH POINT 4.1 DEG F; VAPOR DENSITY 2.5; VAPOR PRESSURE 129 MM HG AT 68 DEG F; EVAPORATION RATE 8 TO 14.5; SHELF LIFE 2 YEAR
Description
PT MED PVC CONDIT 633L LOW VOC
Long Description
PVC Cement, 3.8 L Can, Clear, +77 °F Flash Point, 15 lb
Short Description
PVC Cement, Pint, Can
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
Container Capacity
3.8 L
Container Type
Can
Physical Form
Liquid
Composition
Low VOC PVC
Flash Point
+77 °F
Standards Met
NSF Certified;LEED Complaint;Exceeds ASTM D 2564
package quantity
12 CA
Pipe Size
6 Inch Dia 40 S/80 S
Applicable Standard
ASTM D-2564, NSF, UPC
Manufacturer Information
Manufacturers Part Number
55983
Brand
Rectorseal
GTIN
00021449559836
UPC
021449559836
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
MEDIUM
Packaging
Weight
15 lb
Weight per each
1.25
Carton
1
Package
12
Uses, Certifications, and Standards
Application
PVC Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat