55986 - 1GAL 633L PVC Cement Electrical Conduit

Rectorseal

  • $60.75 (Each)
  • $60.75 (Each)

  • $243.00 (Per 4)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55986
Manufacturer
Rectorseal
Manufacturer's Part Number
55986
Description
1GAL 633L PVC Cement Electrical Conduit
PVC Electrical Conduit Cement, PVC Conduit Application, Clear Color, Acetone;Cyclohexanone;Methyl Ethyl Ketone;Tetrahydrofuran Composition, 1 Gal Container Capacity, Can Container Type, -17°C;+4.1°F Flash Point, Made In Usa, Pungent Odor Odor, 12 PK Package Quantity, Liquid Physical Form, 0.91 Specific Gravity, Astm D2564;Leed Compliant;NSF/Ansi Standard 61;Upc File No 1796 Standards Met
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
31201617 - Solvent cements
UPC/GTIN
021449559867 / 00021449559867
Weight per unit
8.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.75 (Each)
Standard Packaging
$243.00 (Per 4)
Resources
Images
 
 
55986 - Small Image
 
55986 - Small Image
 
55986 - Large Image
 
55986 - Large Image
Attachments
 
 
55986 - Specification Sheet
MSDS Sheets
 
 
55986 - MSDS Sheet
Specifications Sheets
 
 
55986 - Specification Sheet
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
Clear
Dimensions and Weight
Container Size
1 GALLON
Descriptions
Product Type
PVC Electrical Conduit Cement
Body Solvent Cement
Long Description
PVC Electrical Conduit Cement, PVC Conduit Application, Clear Color, Acetone;Cyclohexanone;Methyl Ethyl Ketone;Tetrahydrofuran Composition, 1 gal Container Capacity, Can Container Type, -17°C;+4.1°F Flash Point, Made in USA, Pungent Odor Odor, 12 PK Package Quantity, Liquid Physical Form, 0.91 Specific Gravity, ASTM D2564;LEED Compliant;NSF/ANSI Standard 61;UPC File No 1796 Standards Met
Features
PVC Electrical Conduit Cement 633L is specially formulated for use on polyvinyl chloride (PVC) conduit Types I and II. It is a medium body cement in clear or gray to match conduit color. Max VOC per SCAQMD 1168/316A or BAAQMD Method 40:510 g/l.
Short Description
PVC Electrical Conduit Cement, Clear, 1 gal, Can
Description
1GAL 633L PVC CEMENT ELECTRICAL CONDUIT
Commodity Description
PAINT,CHEMICALS, ETC.
extra long description
LOW-VOC, MEDIUM TYPE; CLEAR COLOR; ASTM D2564, NSF, UPC APPLICABLE STANDARD; PVC ELECTRICAL CONDUIT APPLICATION; CAN CONTAINER TYPE; 6 INCH DIAMETER (SCHEDULE 40/80) PIPE SIZE; 1 GALLON CONTAINER SIZE; ELECTRICAL CONDUIT 633L BRAND; LEED COMPLIANT; ODOR PUNGENT; SPECIFIC GRAVITY 0.91; BOILING POINT 151 DEG F; FLASH POINT 4.1 DEG F; VAPOR DENSITY 2.5; VAPOR PRESSURE 129 MM HG AT 68 DEG F; EVAPORATION RATE 8 TO 14.5; SHELF LIFE 2 YEAR
Additional Information
Container Capacity
1 gal
Container Type
Can
Physical Form
Liquid
Composition
Methyl Ethyl Ketone;Tetrahydrofuran;Cyclohexanone;Acetone
odor
Pungent Odor
specific gravity
0.91
Flash Point
-17°C;+4.1°F
Standards Met
NSF/ANSI Standard 61;LEED Compliant;UPC File No 1796;ASTM D2564
package quantity
12 PK
Made in USA
yes
Pipe Size
6 Inch Dia 40 S/80 S
Applicable Standard
ASTM D-2564
Manufacturer Information
Manufacturers Part Number
55986
Brand
Rectorseal
GTIN
00021449559867
UPC
021449559867
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
MEDIUM
Availability
Status
Inactive
Packaging
Weight per each
8.95
Carton
1
Package
4
Uses, Certifications, and Standards
Application
PVC Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat