66366 - Metacaulk Box Guard (Single)

Rectorseal

  • $7.72 (Each)
  • $7.72 (Each)

  • $386.00 (Per 50)
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
66366
Manufacturer
Rectorseal
Manufacturer's Part Number
66366
Description
Metacaulk Box Guard (Single)
Metaclk Box GRD SGL 47MMX71MM
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
46191500 - Fire prevention
UPC/GTIN
021449663663 / 00021449663663
Weight per unit
0.0668 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.72 (Each)
Standard Packaging
$386.00 (Per 50)
Resources
Images
 
 
66366 - Small Image
 
66366 - Large Image
Attachments
 
 
66366 - Specification Sheet
MSDS Sheets
 
 
66366 - MSDS Sheet
Installation Sheets
 
 
66366 - Installation Sheet
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
Electrical Box Pad
extra long description
PAD, FIRESTOP, FIRE RATED, SINGLE BOX TYPE; ELECTRICAL OUTLET BOX USED ON; BOX GUARD[TM] BRAND; OVERALL DIMENSION 13/16 INCH X 2-13/16 INCH X 1/4 INCH; COLOR BLACK; ODOR MILD; DIELECTRIC BREAKDOWN VOLTAGE 22 VOLT/MIL; APPLICATION RETROFIT; APPLICABLE STANDARD ASTM E84/90/119/2174/2393; APPROVAL UL (CANADA AND US), FM, WHI
Description
METACAULK BOX GUARD (SINGLE)
Long Description
ELECTRICAL BOX PAD, FIRESTOP, FIRE RATED PAD TYPE; SINGLE ELECTRICAL BOX USED ON; OVERALL DIMENSION 10 INCH L X 4 INCH W X 4 INCH H; VOLUME 0.09 CU FT; APPROVAL UL (CANADA AND US), FM; APPLICATION RETROFIT; APPLICABLE STANDARD ASTM E90
Additional Information
Overall Dimension 10 Inch L x 4 Inch W x 4 Inch H; Volume 0.09 Cu Ft; Approval UL (Canada and US), FM; Application Retrofit; Applicable Standard ASTM E90; Packaging Quantity 50
Commodity Description
PAINT,CHEMICALS, ETC.
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
66366
GTIN
00021449663663
UPC
021449663663
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Type
Firestop, Fire Rated Pad
Packaging
Weight per each
0.0668
Carton
1
Package
50
Uses, Certifications, and Standards
Used On
Single Electrical Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat