94392 - QT Botls Dark Cutting Oil

Rectorseal

  • $18.67 (Each)
  • $18.67 (Each)

  • $224.04 (Per 12)
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
94392
Manufacturer
Rectorseal
Manufacturer's Part Number
94392
Description
QT Botls Dark Cutting Oil
QT Botls Dark Cutting Oil
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Abrasives
UNSPSC
15121502 - Cutting oil
UPC/GTIN
021449943925 / 00021449943925
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.67 (Each)
Standard Packaging
$224.04 (Per 12)
Resources
Images
 
 
94392 - Small Image
 
94392 - Large Image
Attachments
 
 
94392 - Specification Sheet
MSDS Sheets
 
 
94392 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Container Size
1 QUART
Descriptions
Product Type
Thread Cutting Oil
extra long description
BOTTLE CONTAINER TYPE; THREAD CUTTING, PREMIUM ITEM TYPE; 20 DEG F TEMPERATURE RANGE; 1 QUART CONTAINER SIZE; ODOR MILD PETROLEUM; COLOR DARK BROWN; SPECIFIC GRAVITY 0.92; BOILING POINT 500 DEG F; FLASH POINT 284 DEG F; APPLICATION BRASS/STEEL PIPE AND CONDUIT, HAND THREAD CUTTING OPERATION, LOW RPM MACHINE; SHELF LIFE 2 YEAR
Description
QT BOTLS DARK CUTTING OIL
Long Description
THREAD CUTTING OIL, BOTTLE CONTAINER TYPE; THREAD CUTTING OIL ITEM TYPE; 20 DEG F TEMPERATURE RANGE; 1 QUART CONTAINER SIZE; ODOR MILD PETROLEUM; COLOR DARK BROWN; SPECIFIC GRAVITY 0.92; FLASH POINT 284 DEG F
Additional Information
Odor Mild Petroleum; Color Dark Brown; Specific Gravity 0.92; Flash Point 284 Deg F; Boiling Point 500 Deg F at 760 Millimeter of Mercury; Used On Brass/Steel Pipe and Conduit; Application Hand Thread Cutting Operation, Low RPM Machine
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
Temperature Range
20 Deg F
Container Type
Bottle
Item Type
Thread Cutting Oil
Manufacturer Information
Manufacturers Part Number
94392
Brand
Rectorseal
GTIN
00021449943925
UPC
021449943925
Taxonomies, Classifications, and Categories
Category Description
ABRASIVES
Packaging
Weight per each
2
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat