98159 - 250 Wire Grabber W/28" Lyd

Rectorseal

  • $29.88 (Each)
  • $29.88 (Each)

  • $179.28 (Per 6)

In-Stock: 0 available locally (Nashville, TN) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
98159
Manufacturer
Rectorseal
Manufacturer's Part Number
98159
Description
250 Wire Grabber W/28" Lyd
SU250 MCM Wire GRBBR W/28IN Lyd
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121700 - Electrical hardware and supplies
UPC/EAN/GTIN
021449981590
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.88 (Each)
Standard Packaging
$179.28 (Per 6)
Stock Availability
Nashville
0 (Find nearest stock)
Nashville RDC
13
All Stores
28
Resources
Images
 
 
98159 - Large Image
Attachments
 
 
98159 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Wire Pulling Tool
Description
250 WIRE GRABBER W/28" LYD
Commodity Description
Pulling Tools
Long Description
WIRE PULLING TOOL, SINGLE USE WIRE TYPE; BEVELED EDGE, 28 INCH LANYARD INCLUSIONS/FEATURES; 250 KCMIL CAPACITY; SINGLE-USE WIRE GRABBER[TM] BRAND; WIRE MATERIAL COPPER/ALUMINUM; PACKAGING QUANTITY 6
extra long description
1-LANYARD TYPE; 600 VOLT TO 35 KILOVOLT VOLTAGE RATING; 2000 POUND (ONE TOOL) PULLING FORCE; WIRE GRABBER[TM] BRAND; COLOR SILVER; WIRE SIZE 250 MCM; USED ON THHN AND XHHW COPPER AND ALUMINUM WIRE, MEDIUM AND HIGH VOLTAGE WIRE; INCLUDES 28 INCH LANYARD; SU250 MODEL
Additional Information
Wire Material Copper/Aluminum; Packaging Quantity 6
Additional Information
Inclusions/Features
Beveled Edge, 28 Inch Lanyard
Manufacturer Information
Manufacturers Part Number
98159
Brand
Rectorseal
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Single Use Wire
Packaging
Weight per each
0.57
Carton
1
Package
6
Uses, Certifications, and Standards
Capacity
250 KCMIL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Greater Nashville RDC Area

Location Stock Available
Nashville RDC
13 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat