CPL112AL - 1-1/2" Al CPLG

Ecn-Korns

  • $14.74 (Each)
  • $14.74 (Each)

  • $736.84 (Per 50)

  • $1,473.68 (Per 100)
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
CPL112AL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUCPLG-1-1/2
Description
1-1/2" Al CPLG
1 1/2 Aluminum Coupling
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011011353 / 00784011011353
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.74 (Each)
Carton
$14.74 (Each)
Standard Packaging
$736.84 (Per 50)
Resources
Images
 
 
CPL112AL - Small Image
 
CPL112AL - Large Image
Attachments
 
 
CPL112AL - Specification Sheet
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
Aluminum
Descriptions
Product Type
Conduit Coupling
Description
1-1/2" ALUMINUM COUPLING
Long Description
CONDUIT COUPLING, THREADED FEMALE TYPE; ALUMINUM MATERIAL; RIGID CONDUIT USED ON; 50 STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; TOTAL LENGTH OF THREAD TO VANISH POINT 1.0252 INCH; EFFECTIVE LENGTH 0.7235 INCH; PITCH DIAMETER 1.7961 INCH
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Additional Information
Total Length of Thread to Vanish Point 1.0252 Inch; Effective Length 0.7235 Inch; Pitch Diameter 1.7961 Inch; Thread per Inch 11-1/2
extra long description
ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 11-1/2; APPLICATION INDOOR/OUTDOOR; ALUCPLG MODEL
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
ALUCPLG-1-1/2
GTIN
00784011011353
UPC
784011011353
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
50 FT
Weight per each
0.23
Carton
1
Package
50
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat