CPL1AL - 1" Al CPLG

Ecn-Korns

  • $10.33 (Each)
  • $10.33 (Each)

  • $516.73 (Per 50)

  • $1,033.46 (Per 100)
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
CPL1AL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUCPLG-1
Description
1" Al CPLG
1 Aluminum Coupling
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011011339 / 00784011011339
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.33 (Each)
Carton
$10.33 (Each)
Standard Packaging
$516.73 (Per 50)
Resources
Images
 
 
CPL1AL - Small Image
 
CPL1AL - Large Image
Attachments
 
 
CPL1AL - Specification Sheet
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
Aluminum
Descriptions
Long Description
CONDUIT COUPLING, THREADED FEMALE TYPE; ALUMINUM MATERIAL; RIGID CONDUIT USED ON; 50 STANDARD PACKAGE; 1 INCH TRADE SIZE; TOTAL LENGTH OF THREAD TO VANISH POINT 0.9845 INCH; EFFECTIVE LENGTH 0.6828 INCH; PITCH DIAMETER 1.2136 INCH; THREAD PER INCH 11-1/2
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Additional Information
Total Length of Thread to Vanish Point 0.9845 Inch; Effective Length 0.6828 Inch; Pitch Diameter 1.2136 Inch; Thread per Inch 11-1/2
Product Type
Conduit Coupling
extra long description
ALUMINUM MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6A, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 11-1/2; APPLICATION INDOOR/OUTDOOR; ALUCPLG MODEL
Description
1" AL CPLG
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
ALUCPLG-1
GTIN
00784011011339
UPC
784011011339
Taxonomies, Classifications, and Categories
Type
THREADED FEMALE
Category Description
RIGID COUPLINGS
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
50 FT
Weight per each
0.13
Carton
1
Package
50
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat