ALAAA8J - AAA Ultrapro Alk Battery 8PK

Rayovac Corporation

  • $4.32 (Per 8 Batteries)
  • $0.54 (Per Battery)

  • $4.32 (Per 8 Batteries)

  • $51.84 (Per 96 Batteries)

  • $54.00 (Per 100 Batteries)

Availability: In Stock Locally

QTY:
Batteries
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALAAA8J
Manufacturer
Rayovac Corporation
Manufacturer's Part Number
AL-AAA
Description
AAA Ultrapro Alk Battery 8PK
Alkaline Battery, 8 Batteries, 1.5 V, 0.413 In (Dia.) Width, 1.752 In Height
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Batteries & Chargers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
26111702 - Alkaline batteries
UPC/GTIN
012800000456 / 00012800000456
Weight per unit
0
Price & Packaging
Minimum Order Quantity
8 Batteries
Unit
$0.54 (Per Battery)
Carton
$4.32 (Per 8 Batteries)
Standard Packaging
$51.84 (Per 96 Batteries)
Resources
Images
 
 
ALAAA8J - Small Image
 
ALAAA8J - Large Image
 
ALAAA8J - Large Image
MSDS Sheets
 
 
ALAAA8J - MSDS Sheet
Attachments
 
 
ALAAA8J - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
0.413 in (Dia.)
Height
1.752 in
Descriptions
Product Type
Alkaline Battery
Description
AAA ULTRAPRO ALK BATTERY 8PK
Long Description
Alkaline Battery, 8 Batteries, 1.5 V, 0.413 in (Dia.) Width, 1.752 in Height
Features
We've spent over 110 years thinking about batteries so you can think about them less. RAYOVAC(R) HIGH ENERGY(TM) AAA batteries are long lasting, guaranteed - plain and simple or your money back*.
Short Description
Alkaline Battery, AAA
extra long description
ALKALINE, SHRINK WRAPPED TYPE; 1.752 INCH; INDUSTRIAL APPLICATION; 1.5 VOLT VOLTAGE RATING; 0.413 INCH DIAMETER; 8 PER PACK STANDARD PACKAGE; AAA DESIGNATED SIZE; FLASHLIGHT TERMINAL TYPE; ULTRA PRO BRAND; SHELL MATERIAL PLASTIC
Commodity Description
BATTERIES & CHARGERS
Additional Information
Battery Type
Alkaline
Output Voltage Rating
1.5 V
Number of Batteries
8
Chemistries Type
Alkaline
Standards Met
ANSI/NEDA/IEC, EPA Certified
package quantity
8 PK
Designated Size
AAA
Manufacturer Information
Brand
Rayovac Corporation
Manufacturers Part Number
AL-AAA
GTIN
00012800000456
UPC
012800000456
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Alkaline, Shrink Wrapped
Availability
minimum qty
8
Packaging
Standard Package
8 W
Weight per battery
0
Carton
8
Package
96
Uses, Certifications, and Standards
Application
Photo Flash;Lighting;Toy;Tape/Audio;Remote;Radio
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat