SS1201BG - Rocker Switch, SPST, On/Off, 16A, 125vac

Selecta

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS1201BG
Manufacturer
Selecta
Manufacturer's Part Number
SS1201-BG
Description
Rocker Switch, SPST, On/Off, 16A, 125vac
00661191105266|0006611|00661191105266|66119110526|10526|SS1201BG|Selecta Products SS1201BG|Selecta SS1201BG|Selectaproducts SS1201BG|Selectaproductsinc. SS1201BG|Sellecta Products SS1201BG|20332891
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
39121509 - Limit switches
UPC/GTIN
661191105266 / 00661191105266
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SS1201BG - Small Image
 
SS1201BG - Large Image
Attachments
 
 
SS1201BG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
ROCKER SWITCH,SPST,ON/OFF,16A,125VAC
Product Type
Rocker Switch, SPST, On-Off, 16 Amp 125VAC, .250" Q.C., 2 CO
Long Description
00661191105266|0006611|00661191105266|66119110526|10526|SS1201BG|Selecta Products SS1201BG|SELECTA SS1201BG|SELECTAPRODUCTS SS1201BG|SELECTAPRODUCTSINC. SS1201BG|Sellecta Products SS1201BG|20332891
Manufacturer Information
Brand
SELECTA
Manufacturers Part Number
SS1201-BG
GTIN
00661191105266
UPC
661191105266
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat