SS224BG - Push Button Switch, SPST, On/Off, 15A, 125VAC, 15/32" D

Selecta

  • $15.54 (Each)
  • $15.54 (Each)

Availability: In Stock Locally
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
SS224BG
Manufacturer
Selecta
Manufacturer's Part Number
SS224-BG
Description
Push Button Switch, SPST, On/Off, 15A, 125VAC, 15/32" D
Standard: Ur, Voltage Rating: 125V, Amperage Rating: 15A, Action: SPST, Number Of Poles: 1, Contact Configuration: On-Off Momentary Contact, Connection: Screw, Size: 0.93 X 1.87 X 0.468IN, Mounting: Screw
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
39121512 - Push button switches
UPC/GTIN
661191110109 / 00661191110109
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$15.54 (Each)
Resources
Attachments
 
 
SS224BG - Specification Sheet
Images
 
 
SS224BG - Large Image
 
SS224BG - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1 PH
Voltage Rating
125 A
amperage rating
15 A
connection
4714 Lm
Dimensions and Weight
Size
0.93 x 1.87 x 0.468 Dia
Descriptions
Description
PUSH BUTTON SWITCH,SPST,ON/OFF,15A,125VAC,15/32" D
Product Type
SPST 125V 15A 1 Pole On-Off Momentary Contact Pushbutton Swi
Long Description
Standard: UR, Voltage Rating: 125V, Amperage Rating: 15A, Action: SPST, Number Of Poles: 1, Contact Configuration: ON-OFF Momentary Contact, Connection: Screw, Size: 0.93 X 1.87 X 0.468IN, Mounting: Screw
Additional Information
action
78211680354
Contact Configuration
ON-OFF Momentary Contact
Manufacturer Information
Brand
SELECTA
Manufacturers Part Number
SS224-BG
GTIN
00661191110109
UPC
661191110109
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Type
Pushbutton switch
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
4714 Lm
standard
UR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat