S7247 - 15W CFL R30 27K Med Base

Satco

  • $5.97 (Each)
  • $5.97 (Each)

  • $35.82 (Per 6)

  • $143.28 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S7247
Manufacturer
Satco
Manufacturer's Part Number
S7247
Description
15W CFL R30 27K Med Base
Satco S7247 15R30/E26/2700K/120V/1P
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
045923072475 / 00045923072475
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.97 (Each)
Carton
$35.82 (Per 6)
Standard Packaging
$143.28 (Per 24)
Resources
Images
 
 
S7247 - Large Image
 
S7247 - Small Image
Other Links
 
 
S7247 - Other
 
S7247 - Other
Attachments
 
 
S7247 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
15
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
82
Dimensions and Weight
Diameter
3.75
Length
5.38
Descriptions
Product Type
15R30/E26/2700K/120V/1PK
Description
15W CFL R30 27K MED BASE
Long Description
SATCO S7247 15R30/E26/2700K/120V/1P
Special Features
ENERGY STAR
Additional Information
average life
10000
Warranty
2 or 3 Year Limited - CFL
lumens
700
Base
Medium
Manufacturer Information
Manufacturers Part Number
S7247
Brand
Satco
GTIN
00045923072475
UPC
045923072475
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
REFLECTOR
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.2
Carton
6
Package
24
Uses, Certifications, and Standards
standard
RoHS Compliant; UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat