S9406 - 7W PAR20 30K Led 40DEG Flood

Satco

  • $4.22 (Each)
  • $4.22 (Each)

  • $25.32 (Per 6)

  • $101.28 (Per 24)
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
S9406
Manufacturer
Satco
Manufacturer's Part Number
S9406
Description
7W PAR20 30K Led 40DEG Flood
Led PAR20 Lamp, 40 ° Beam Angle, 80, 3000 K, 600 LM Brightness (Lumens), 7 W, 120 V, Silver, 25000 H Average Life, E26 Medium Base, Dimmable, 2.5 In Diameter, 3-1/32 In Length, 50 W, 3 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923094064 / 00045923094064
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.22 (Each)
Carton
$101.28 (Per 24)
Standard Packaging
$25.32 (Per 6)
Resources
Images
 
 
S9406 - Large Image
 
S9406 - Small Image
Attachments
 
 
S9406 - Specification Sheet
Other Links
 
 
S9406 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
PAR20
Wattage
7 W
Voltage Rating
120
Material, Color, and Finish
Color Rendering Index
80
Finish
Silver
Base Type
E26 Medium
color temperature
3000
color rendering index (cri)
80
Color
Colorless
Dimensions and Weight
Length
3-1/32 in
Diameter
2.5
Size
3.03
Descriptions
Description
7W PAR20 30K LED 40DEG FLOOD
Product Type
LED PAR20 Lamp
Long Description
LED PAR20 Lamp, 40 ° Beam Angle, 80, 3000 K, 600 lm Brightness (Lumens), 7 W, 120 V, Silver, 25000 h Average Life, E26 Medium Base, Dimmable, 2.5 in Diameter, 3-1/32 in Length, 50 W, 3 yr Warranty
Short Description
LED PAR20 Lamp, 80 CRI, 3000K, 7W, 120V, 40 ° Beam Angle
Additional Information
Solid State LED lighting;Reflector Replacement Lamp;Long Life
Additional Information
beam angle
40 °
average life
25000 h
Brightness (Lumens)
600 lm
Warranty
3 yr
ip rating
IP65
dimmable
Yes
Equivalent Wattage
50 W
package quantity
24 CA
Standards Met
RoHS Compliant;UL Listed;ETL Listed
lumens
1k
brightness
600
Base
E26
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9406
sub brand
Satco
GTIN
00045923094064
UPC
045923094064
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Type
PAR LED
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.11
Weight per each
0.23
Carton
24
Package
6
Uses, Certifications, and Standards
Application
Machine/Vehicle Building;Installation Industry
Energy Star
yes
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat