S9593 - 10W Led A19 27K FRST ND

Satco

  • $3.57 (Each)
  • $3.57 (Each)

  • $21.42 (Per 6)

  • $85.68 (Per 24)
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
S9593
Manufacturer
Satco
Manufacturer's Part Number
S9593
Description
10W Led A19 27K FRST ND
A19 Led Lamp, 220 ° Beam Angle, 80, 2700 K, 800 LM Brightness (Lumens), 10 W, White, 15000 H Average Life, E26 Base, Non Dimmable, 2.38 In Diameter, 3 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923095931 / 00045923095931
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.57 (Each)
Carton
$85.68 (Per 24)
Standard Packaging
$21.42 (Per 6)
Resources
Images
 
 
S9593 - Large Image
 
S9593 - Small Image
Attachments
 
 
S9593 - Specification Sheet
Other Links
 
 
S9593 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10 W
Voltage Rating
120
Material, Color, and Finish
Color Rendering Index
80
Finish
white
Base Type
E26
color temperature
2700
color rendering index (cri)
80
Color
Frosted White
Dimensions and Weight
Diameter
2.38
Size
4.31
Descriptions
Product Type
A19 LED Lamp
Description
10W LED A19 27K FRST ND
Long Description
A19 LED Lamp, 220 ° Beam Angle, 80, 2700 K, 800 lm Brightness (Lumens), 10 W, White, 15000 h Average Life, E26 Base, Non Dimmable, 2.38 in Diameter, 3 yr Warranty
Short Description
A19 LED Lamp, 2700K, 10 W
Additional Information
beam angle
220 °
Brightness (Lumens)
800 lm
average life
15000 h
Warranty
3 yr
Standards Met
RoHS Compliant
lumens
800
Base
E26
dimmable
Non Dimmable
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9593
sub brand
Satco
GTIN
00045923095931
UPC
045923095931
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Type
Type A
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.09
Weight per each
0.19
Carton
24
Package
6
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat