S9923 - 3.5W Led CA11 Cndlbra 27K

Satco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 24)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S9923
Manufacturer
Satco
Manufacturer's Part Number
S9923
Description
3.5W Led CA11 Cndlbra 27K
Decorative Led Lamp, CA11 Shape, 360 ° Beam Angle, 80, 2700 K, 350 LM Brightness (Lumens), 3.5 W, 120 V, Warm White, 15000 H Average Life, E12 Candelabra Base, Dimmable, 1-3/8 In Diameter, 4-11/16 In Length, 40 W, 3 Yr Warranty, 0.16 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
045923099236 / 00045923099236
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
S9923 - Specification Sheet
Images
 
 
S9923 - Small Image
 
S9923 - Large Image
Other Links
 
 
S9923 - Other
 
S9923 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
CA11
Wattage
3.5 W
Voltage Rating
120
Material, Color, and Finish
Color Rendering Index
80
Finish
Warm White
Base Type
E12 Candelabra
color temperature
2700
Dimensions and Weight
Diameter
1-3/8 in
Length
4-11/16 in
Descriptions
Product Type
Decorative Led Lamp
Description
3.5W LED CA11 CNDLBRA 27K
Long Description
Decorative LED Lamp, CA11 Shape, 360 ° Beam Angle, 80, 2700 K, 350 lm Brightness (Lumens), 3.5 W, 120 V, Warm White, 15000 h Average Life, E12 Candelabra Base, Dimmable, 1-3/8 in Diameter, 4-11/16 in Length, 40 W, 3 yr Warranty, 0.16 lb
Short Description
Decorative LED Lamp, CA11 80 CRI, 2700K, 350 lm, 3.5W, 120V
Additional Information
beam angle
360 °
Brightness (Lumens)
350 lm
average life
15000 h
dimmable
Yes
Standards Met
RoHS Compliant
package quantity
24 BX
Equivalent Wattage
40 W
Warranty
3 yr
lumens
350
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S9923
sub brand
Satco
GTIN
00045923099236
UPC
045923099236
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Type
Lamps
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.16 lb
Weight per each
0.11
Carton
24
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat