140034X60 - Economy Elec Vinyl Tape 3/4" X 60', Black, 10/Carton

3M

  • $1.09 (Each)
  • $1.09 (Each)

  • $10.90 (Per 10)

  • $109.00 (Per 100)
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
140034X60
Manufacturer
3M
Manufacturer's Part Number
1400-3/4X60FT
Description
Economy Elec Vinyl Tape 3/4" X 60', Black, 10/Carton
Vinyl Tape, Black, 14 LB/In Tensile Strength, 150 % Elongation At Break, +176 °F Operating Temperature, 60 FT Length, 3/4 In Width, 7 Mil Thickness, 0.19 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201502 - Electrical insulating tape
UPC/GTIN
051128582978 / 00051128582978
Weight per unit
0.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.09 (Each)
Carton
$10.90 (Per 10)
Standard Packaging
$109.00 (Per 100)
Resources
Other Links
 
 
140034X60 - Other
Images
 
 
140034X60 - Large Image
 
140034X60 - Large Image
Attachments
 
 
140034X60 - Specification Sheet
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
Vinyl
Material, Color, and Finish
Background Color
Black
Backing Material
PVC
Color
Black
Dimensions and Weight
Width
3/4 in
Thickness
7 mil
Size
3/4" x 60ft
Length
60
Descriptions
Product Type
Vinyl Tape
Long Description
Vinyl Tape, Black, 14 lb/in Tensile Strength, 150 % Elongation at Break, +176 °F Operating Temperature, 60 ft Length, 3/4 in Width, 7 mil Thickness, 0.19 lb
Features
3M(TM) Tape 1400 is a 7-mil thick,economy,electrical tape with a rubber adhesive.This low-voltage,flame-retardant tape is designed to provide electrical insulation for all wires and cables and is rated up to 600V.It continuously performs in temperatures up to 176 degrees F (80 degrees C).3M(TM) Tape 1400 Electrical tape provides electrical and mechanical protection with the combination of an aggressive,rubber-resin adhesive and elastic PVC backing.This tape inhibits the corrosion of electrical conductors.U
Short Description
Vinyl Tape, Vinyl, Black, 150% Elongation
Special Features
It Inhibits Corrosion of Electrical Conductors.
Description
ECONOMY ELEC VINYL TAPE 3/4" X 60',BLACK,10/CARTON
Additional Information
Adhesive Material
Rubber Resin
Tensile Strength
14 lb/in
Elongation at Break
150 %
Maximum Operating Temperature
+176 °F
Standards Met
UL 510;RoHS 2011/65/EU
package quantity
100 RL/CA
Temperature Range
0 to 80 Degree Celsius
adhesion strength
16 oz/in
Manufacturer Information
Manufacturers Part Number
1400-3/4X60FT
Brand
Minnesota Mining (3M)
sub brand
Temflex
GTIN
00051128582978
UPC
051128582978
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
VINYL
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
0.19 lb
Weight per each
0.185
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Low Voltage;Electrical Insulation;Harnessing of Wire/Cable
standard
UL 510 Standard; OANZ, File #129200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat